Shop All Food Service Carts
Dinex
Meal Deli Crt, Uninsltd, NonPass, StnlssStl
Mfr # DXPICT7S
Zoro # G0127633
product price: $3,300.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$3,300.99
Free 30-Day Returns
Key Features
- Insulated / Uninsulated Uninsulated
- Type Enclosed
- Material Stainless Steel
- Pass-through / Nonpass-through Non-Pass-Through
- Overall Width 23 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dinex
- MFR # DXPICT7S
- Zoro # G0127633
- UPC # 10753806062372
- Country of Origin United States
- Category Food Service Carts
Dimensions
Overall Width | 23 3/4 in |
Overall Height | 48 1/4 in |
Overall Depth | 24 1/2 in |
Tray Size | 14 in x 18 in, 15 in x 20 in, 13 in x 21 in |
Internal Cabinet Dimensions W x D x H | 20 1/2 x 22 1/2 x 39 1/4 |
Door Width (In.) | 16 |
Caster Dia. | 5 in |
Inside Height | 39 1/4 in |
Inside Depth | 22 1/2 in |
Inside Width | 20 1/2 in |
External Dimensions W x D x H | 23 3/4 x 24 1/2 x 48 1/4 |
Tray Size (In.) | 14 x 18 or 15 x 20 |
Caster Diameter | 5 in |
Description
Meal Delivery Cart, Pass-Through/Non-Pass-Through Non-Pass-Through, Overall Depth 24 1/4 in, Caster Diameter 5 in, Caster Material Polyurethane, Includes Transport Latch, Inside Depth 22 1/2 in, Inside Height 39 1/4 in, Inside Width 20 1/2 in, Overall Height 48 1/4 in, Product Type Meal Delivery Cart, Color Silver, Distance Between Rails 5 1/4 in, Insulated No, Material Stainless Steel, Number of Compartments 1, Number of Doors 1, Number of Trays 7, Overall Width 19 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARING Snap On Switch Knob (026720)
- JOHNSTONE SUPPLY Motor 1/12Hp 115/208-230 Volt (S58-998)
- PREP Prep Zero Trans Fat Soy Pan Release 21 oz., PK6 (113016 P8)
- SALVAJOR 3/4 X 1 Discharge Elbow (S914PDE)
- LAKESIDE Stainless Steel Utility Cart; 500 Lb Capacity, 3 Shelf, 21"x35" (444)
- EFFIZIENT 23” Retail Cart, 2 swivel casters w. brake, 2 swivel casters. 5 shelves, 10 dividers, 10 separators (EF23RC2SWGEN)
- LAKESIDE Stainless Steel Equipment Stand, 3 Shelves-300 lb Capacity (359)
- LAKESIDE Allergen Awareness Stainless 3 Shelf Cart; 300 Lb Capacity, 18"x27" (322A)
- SAFCO Mobile Beverage Cart, 33-1/2w x 21-3/4d x 43h, Black (8964BL)
- TUHOME Kit Lower Microwave Cabinet, Single Door, Three Side Shelves-Black (MLW6198)
- NEXEL Side Load Wire Tray Cart with 19 Tray Capacity, 30L x 18W x 40H (168315)
- Dinex Food Service Carts