Shop All Food Service Carts
Dinex
Meal Deli Crt, Uninsltd, NonPass, StnlssStl
Mfr # DXPICT322D
Zoro # G0127502
product price: $7,981.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$7,981.99
Free 30-Day Returns
Key Features
- Insulated / Uninsulated Uninsulated
- Type Enclosed
- Material Stainless Steel
- Overall Width 46 1/3 in
- Pass-through / Nonpass-through Non-Pass-Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dinex
- MFR # DXPICT322D
- Zoro # G0127502
- UPC # 10753806062358
- Country of Origin United States
- Category Food Service Carts
Dimensions
Overall Width | 46 1/3 in |
Overall Height | 54 in |
Overall Depth | 34 1/4 in |
Tray Size | 14 in x 18 in, 15 in x 20 in |
Internal Cabinet Dimensions W x D x H | 42 1/2 x 30 1/4 x 44 3/4 |
External Dimensions W x D x H | 46 1/3 x 34 1/4 x 54 |
Inside Width | 42 1/3 in |
Inside Depth | 30 1/4 in |
Tray Size (In.) | 14 x 18 or 15 x 20 |
Inside Height | 44 3/4 in |
Caster Dia. | 5 in |
Caster Diameter | 5 in |
Description
Meal Delivery Cart, Pass-Through/Non-Pass-Through Non-Pass-Through, Overall Depth 34 1/4 in, Caster Diameter 5 in, Caster Material Polyurethane, Includes Transport Latch, Inside Depth 30 1/4 in, Inside Height 44 3/4 in, Inside Width 42 3/8 in, Overall Height 53 7/8 in, Product Type Meal Delivery Cart, Color Silver, Distance Between Rails 5 1/4 in, Insulated No, Material Stainless Steel, Number of Compartments 2, Number of Doors 2, Number of Trays 32, Overall Width 46 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEXTER RUSSELL Poultry and Kitchen Shears, 7-1/2 In (25353)
- CLEVELAND Perforated Strainer 9" (KE000983)
- MEIKO Dirt Trap Pn10 G3/4Axg3/4I G3/ (9500489)
- T&S BRASS Spray Valve Hold Down Ring (000907-45)
- LAKESIDE Plastic 3-Shelf Cart; 300 lb Capacity, 16"x28-1/2" - Light Grey (2501)
- LAKESIDE Safe Rim Stainless Steel Pellet, 9, 1/3" (7504)
- LAKESIDE Stainless Steel Utility Cart; 500 Lb Capacity, 3 Shelf, 15-1/2"x24" (411)
- GENEVA Service Cart, (3) Rectangular Shelves-Mahogany Laminate (36100-11)
- LAKESIDE Stainles Steel Tubular Frame 3 Shelf Cart; 500 lb Capacity, 21"x33" (244)
- HASTINGS HOME 4 Drawer Rolling Storage Cart on Wheels, Portable Metal Organizer with Fabric Bins for Home, Office (569516AHZ)
- BAXTON STUDIO Reynard Modern and Industrial Walnut Brown Finished Wood and Black Metal 2-Tier Wine Cart (199-12179-ZORO)
- Dinex Food Service Carts