Shop All Food Service Carts
Dinex
Meal Deli Crt, Uninsltd, NonPass, StnlssStl
Mfr # DXPICT242D
Zoro # G0127469
product price: $7,057.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$7,057.99
Free 30-Day Returns
Key Features
- Insulated / Uninsulated Uninsulated
- Type Enclosed
- Overall Width 46 1/3 in
- Material Stainless Steel
- Pass-through / Nonpass-through Non-Pass-Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dinex
- MFR # DXPICT242D
- Zoro # G0127469
- UPC # 10753806062334
- Country of Origin United States
- Category Food Service Carts
Dimensions
Overall Width | 46 1/3 in |
Overall Height | 42 3/4 in |
Overall Depth | 34 1/4 in |
Tray Size | 14 in x 18 in, 15 in x 20 in |
Inside Height | 34 1/4 in |
External Dimensions W x D x H | 46 1/3 x 34 1/3 x 42 3/4 |
Tray Size (In.) | 14 x 18 or 15 x 20 |
Caster Dia. | 5 in |
Inside Depth | 30 1/4 in |
Internal Cabinet Dimensions W x D x H | 42 1/3 x 30 1/4 x 34 1/4 |
Inside Width | 42 1/3 in |
Caster Diameter | 5 in |
Description
Meal Delivery Cart, Pass-Through/Non-Pass-Through Non-Pass-Through, Overall Depth 34 1/4 in, Caster Diameter 5 in, Caster Material Polyurethane, Includes Transport Latch, Inside Depth 30 1/4 in, Inside Height 34 1/4 in, Inside Width 42 3/8 in, Overall Height 42 5/8 in, Product Type Meal Delivery Cart, Color Silver, Distance Between Rails 5 1/4 in, Insulated No, Material Stainless Steel, Number of Compartments 2, Number of Doors 2, Number of Trays 24, Overall Width 46 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARING COMMERCIAL Juice Extractor, 3400 RPM High (6001C)
- LOGO BRANDS Kansas 14oz Relief Mug (157-C14RM)
- SANI-LAV Scoop, 128 Oz, 304 Stainless Steel (3998)
- FETCO Control Brd, Water Level, 120V For - Part# 1108-00003-00 (1108-00003-00)
- NEW AGE Utility Cart, 22x41x37 (97177)
- TUHOME Nigella Kitchen Cart, Two Storage Shelves, Four Casters, Three Side Shelves, White/Dark Brown (MBB7165)
- INVAL AMERICA Inval America GCM-043 Kitchen Storage Cabinet Melamine; Laricina - White (GCM-043)
- IMPACT PRODUCTS Impact Gator Compact Cart W 25Gallon Blue Vinyl Bag, 6855 (6855)
- LAKESIDE Stainless Steel Utility Cart; 300 Lb Capacity, 3 Shelf, 15-1/2"x24" (311)
- CARLISLE FOODSERVICE Food Delivery Cart, Dual End Loader (PC600N03)
- WINSOME TRADING Winsome Trading 92626 Savannah Kitchen Cart - Espresso (92626)
- Dinex Food Service Carts