Shop All Food Service Carts
Dinex
Meal Deli Crt, Uninsltd, NonPass, StnlssStl
Mfr # DXPICT24
Zoro # G0127581
product price: $5,183.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$5,183.99
Free 30-Day Returns
Key Features
- Insulated / Uninsulated Uninsulated
- Type Enclosed
- Pass-through / Nonpass-through Non-Pass-Through
- Material Stainless Steel
- Overall Width 23 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dinex
- MFR # DXPICT24
- Zoro # G0127581
- UPC # 10753806062327
- Country of Origin United States
- Category Food Service Carts
Dimensions
Overall Width | 23 3/4 in |
Overall Height | 76 1/2 in |
Overall Depth | 34 1/4 in |
Tray Size | 14 in x 18 in, 15 in x 20 in |
External Dimensions W x D x H | 23 3/4 x 34 1/4 x 76 1/5 |
Tray Size (In.) | 14 x 18 or 15 x 20 |
Internal Cabinet Dimensions W x D x H | 20 1/2 x 31 x 65 1/8 |
Inside Depth | 31 in |
Inside Width | 20 1/2 in |
Inside Height | 65 1/8 in |
Door Width (In.) | 22 1/2 |
Caster Dia. | 5 in |
Caster Diameter | 5 in |
Description
Meal Delivery Cart, Pass-Through/Non-Pass-Through Non-Pass-Through, Overall Depth 34 1/4 in, Caster Diameter 5 in, Caster Material Polyurethane, Includes Transport Latch, Inside Depth 31 in, Inside Height 65 3/4 in, Inside Width 20 1/2 in, Overall Height 76 1/4 in, Product Type Meal Delivery Cart, Color Silver, Distance Between Rails 5 1/4 in, Insulated No, Material Stainless Steel, Number of Compartments 1, Number of Doors 1, Number of Trays 24, Overall Width 23 3/4 in, Number of Menu Clips 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KASON ® - 10056Cl5020 Latch (0056CL5020)
- CECILWARE Thermocouple (F002A)
- READY ACCESS 275 Door Handle Spring Kit (85197300)
- ALLPOINTS Lock, Hasp W/Cylinder Lock (266212)
- LAKESIDE Stainless Steel Utility Cart; 300 Lb Capacity, 3 Shelf, 18"x27" (322)
- LAKESIDE Stainless Enclosed Bussing Cart, 3 Shelf, 300 lb Capacity, 18"x27" (622)
- IMPACT PRODUCTS Impact Gator Compact Cart W 25Gallon Blue Vinyl Bag, 6855 (6855)
- BAXTON STUDIO Savannah Contemporary Glam and Luxe Gold Metal and Glass Wine Cart (220-12524-ZORO)
- LAKESIDE Tubular Frame Stainless Steel 3-Shelf Cart; 500 lb Capacity, 18"x27" (222)
- EFFIZIENT 23” Retail Cart, 2 swivel casters w. brake, 2 swivel casters. 5 shelves, 10 dividers, 10 separators (EF23RC2SWGEN)
- LAKESIDE Stainless Steel Utility Cart; 700 Lb Capacity, 2 Shelf, 21"x33" (743)
- Dinex Food Service Carts