Shop All Food Service Carts
Dinex
Meal Deli Crt, Uninsltd, NonPass, StnlssStl
Mfr # DXPICT202D
Zoro # G0127511
product price: $6,284.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$6,284.99
Free 30-Day Returns
Key Features
- Insulated / Uninsulated Uninsulated
- Type Enclosed
- Material Stainless Steel
- Pass-through / Nonpass-through Non-Pass-Through
- Overall Width 46 1/3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dinex
- MFR # DXPICT202D
- Zoro # G0127511
- UPC # 10753806062310
- Country of Origin United States
- Category Food Service Carts
Dimensions
Overall Width | 46 1/3 in |
Overall Height | 37 1/8 in |
Overall Depth | 34 1/4 in |
Tray Size | 14 in x 18 in, 15 in x 20 in |
Inside Width | 42 1/3 in |
Inside Height | 28 1/2 in |
Inside Depth | 30 1/4 in |
Caster Dia. | 5 in |
Tray Size (In.) | 14 x 18 or 15 x 20 |
External Dimensions W x D x H | 46 1/3 x 34 1/4 x 37 1/8 |
Internal Cabinet Dimensions W x D x H | 42 1/3 x 30 1/4 x 281/2 |
Caster Diameter | 5 in |
Description
Meal Delivery Cart, Pass-Through/Non-Pass-Through Non-Pass-Through, Overall Depth 34 1/4 in, Caster Diameter 5 in, Caster Material Polyurethane, Includes Transport Latch, Inside Depth 30 1/4 in, Inside Height 28 1/2 in, Inside Width 42 3/8 in, Overall Height 37 1/8 in, Product Type Meal Delivery Cart, Color Silver, Distance Between Rails 5 1/4 in, Insulated No, Material Stainless Steel, Number of Compartments 2, Number of Doors 2, Number of Trays 20, Overall Width 46 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAN JAMAR Ice Tote, Blue, 16"H, 13-1/4"D, Plastic (SILD6000)
- SOUTHBEND Door Spring (1089)
- NEMCO Suction Cup (45472)
- ALLPOINTS Cap, Dispensing Fifo Pk6 Viscous Light-Blue Valve, 6PK (8017936)
- INVAL Kitchen Cart in White with Stainless Steel top 46.8 in. W x 33.8 in. H x 19.7 in. W (CR-1307)
- LOCKWOOD MANUFACTURING Cart, Tray Rack , 70"H, 30 Pan (LW70-30E)
- INTERNATIONAL CONCEPTS Kitchen Island, Unfinished (WC-3624)
- NEW AGE Cart, Picking, 2-Shelf, 19" x 41" x 30" (1490)
- LAKESIDE Stainless Steel Utility Cart; 500 Lb Capacity, 3 Shelf, 21"x35" (444)
- INTERNATIONAL CONCEPTS Kitchen Work Center, Unfinished (WC-3222)
- ZORO SELECT Bussing and Transport Cart, 300 Lb. Cap (CC203603)
- Dinex Food Service Carts