Shop All Food Service Carts
Dinex
Meal Deli Crt, Uninsltd, NonPass, StnlssStl
Mfr # DXPICT20
Zoro # G0127545
product price: $4,910.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$4,910.99
Free 30-Day Returns
Key Features
- Type Enclosed
- Insulated / Uninsulated Uninsulated
- Material Stainless Steel
- Overall Width 23 3/4 in
- Pass-through / Nonpass-through Non-Pass-Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dinex
- MFR # DXPICT20
- Zoro # G0127545
- UPC # 10753806062303
- Country of Origin United States
- Category Food Service Carts
Dimensions
Overall Width | 23 3/4 in |
Overall Height | 65 1/4 in |
Overall Depth | 34 1/4 in |
Tray Size | 14 in x 18 in, 15 in x 20 in |
Internal Cabinet Dimensions W x D x H | 20 1/2 x 31 x 54 1/3 |
Inside Depth | 31 in |
Door Width (In.) | 22 1/2 |
Caster Dia. | 5 in |
External Dimensions W x D x H | 23-3/4 x 34-1/4 x 65-1/4 |
Inside Width | 20 1/2 in |
Tray Size (In.) | 14 x 18 or 15 x 20 |
Inside Height | 54 1/3 in |
Caster Diameter | 5 in |
Description
Meal Delivery Cart, Pass-Through/Non-Pass-Through Non-Pass-Through, Overall Depth 34 1/4 in, Caster Diameter 5 in, Caster Material Polyurethane, Includes Transport Latch, Inside Depth 31 in, Inside Height 54 3/8 in, Inside Width 20 1/2 in, Overall Height 65 1/8 in, Product Type Meal Delivery Cart, Color Silver, Distance Between Rails 5 1/4 in, Insulated No, Material Stainless Steel, Number of Compartments 1, Number of Doors 1, Number of Trays 20, Overall Width 23 3/4 in, Number of Menu Clips 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JET-PUFFED Jet-Puffed Marshmallow Vanilla 3 oz., PK6 (00600699002905)
- BIRO Blade Cleaner, Nyleen (131N)
- COMPONENT HARDWARE Cap, End (Strip Bumper) (C65-4000)
- ALLPOINTS Tip, Crutch , F/ 1-1/8"Tube, Blk (1211141)
- LAKESIDE Stainless Steel Utility Cart; 300 Lb Capacity, 3 Shelf, 18"x27" (322)
- BAXTON STUDIO Jacek ModernGold Finished Metal Wine Cart with Marble Tabletop (195-12107-ZORO)
- R.W. ROGERS CO Lug Cart, Aluminum, 1 Tier (01-ALR-1)
- ZORO SELECT Container Dolly, 700 lb. (6266)
- NEW AGE Drag Hook (1199)
- LAKESIDE Tubular Frame Stainless Steel 3-Shelf Cart; 500 lb Capacity, 18"x27" (222)
- AMGOOD Stainless Steel Dining Cart, 3 Shelf Heavy Duty Utility Cart on Wheels, 30in L x 16in W (AMG RP3-3 CART)
- Dinex Food Service Carts