Shop All Food Service Carts
Dinex
Meal Deli Crt, Uninsltd, NonPass, StnlssStl
Mfr # DXPICT16
Zoro # G0127642
product price: $4,609.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$4,609.99
Free 30-Day Returns
Key Features
- Insulated / Uninsulated Uninsulated
- Type Enclosed
- Material Stainless Steel
- Overall Width 23 3/4 in
- Pass-through / Nonpass-through Non-Pass-Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dinex
- MFR # DXPICT16
- Zoro # G0127642
- UPC # 10753806062273
- Country of Origin United States
- Category Food Service Carts
Dimensions
Overall Width | 23 3/4 in |
Overall Height | 54 in |
Overall Depth | 34 1/4 in |
Tray Size | 14 in x 18 in, 15 in x 20 in |
Inside Depth | 31 in |
Caster Dia. | 5 in |
Internal Cabinet Dimensions W x D x H | 20 1/2 x 31 x 43 3/4 |
Door Width (In.) | 22 1/2 |
Inside Height | 43 3/4 in |
External Dimensions W x D x H | 23-3/4 x 34-1/4 x 54 |
Inside Width | 20 1/2 in |
Tray Size (In.) | 14 x 18 or 15 x 20 |
Caster Diameter | 5 in |
Description
Meal Delivery Cart, Pass-Through/Non-Pass-Through Non-Pass-Through, Overall Depth 34 1/4 in, Caster Diameter 5 in, Caster Material Polyurethane, Includes Transport Latch, Inside Depth 31 in, Inside Height 43 3/4 in, Inside Width 20 1/2 in, Overall Height 42 5/8 in, Product Type Meal Delivery Cart, Color Silver, Distance Between Rails 5 1/4 in, Insulated No, Material Stainless Steel, Number of Compartments 1, Number of Doors 1, Number of Trays 16, Overall Width 23 3/4 in, Number of Menu Clips 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STOELTING Olab Coil 120/50-60 Ul (272072)
- ZORO SELECT Disposable Spoon, White, Medium Weight, PK3000 (E175008)
- GROEN Stem Assembly- 1-1/2" (Z009027)
- TRANE Control Limit Auto Reset, Spst (CNT04671)
- LAKESIDE Stainless Steel Utility Cart; 500 Lb Capacity, 3 Shelf, 21"x49" (459)
- CAMBRO Meal Delivery Cart, 48 1/2x32 1/2x44, Gray (EAMDC1418S20191)
- NEW AGE General Purpose Dolly, 900 lb. (98716)
- LAKESIDE Stainless Steel Utility Cart; 700 Lb Capacity, 2 Shelf, 18"x27" (721)
- BAXTON STUDIO Neal Black Metal and Walnut Finished Wood Bar and Kitchen Serving Cart (163-10302)
- BAXTON STUDIO Crayton ModernOak Brown Finished Wood and Silver-Tone Metal Mobile Kitchen Storage Cart (196-12319-ZORO)
- TUHOME Bar Cart, Two External Shelves, Four Casters, Six Built-in Wine Rack, Single Door Cabinet, Espresso (MLC3988)
- Dinex Food Service Carts