Shop All Food Service Carts
Dinex
Meal Deli Crt, Uninsltd, NonPass, StnlssStl
Mfr # DXPICT10
Zoro # G0127554
product price: $3,366.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$3,366.99
Free 30-Day Returns
Key Features
- Insulated / Uninsulated Uninsulated
- Type Enclosed
- Pass-through / Nonpass-through Non-Pass-Through
- Material Stainless Steel
- Overall Width 23 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dinex
- MFR # DXPICT10
- Zoro # G0127554
- UPC # 10753806062242
- Country of Origin United States
- Category Food Service Carts
Dimensions
Overall Width | 23 3/4 in |
Overall Height | 37 1/8 in |
Overall Depth | 34 1/4 in |
Tray Size | 14 in x 18 in, 15 in x 20 in |
Inside Height | 28 1/2 in |
Internal Cabinet Dimensions W x D x H | 20 1/2 x 31 x 28 1/2 |
External Dimensions W x D x H | 23 3/4 x 34 2/4 x 37 1/8 |
Inside Width | 20 1/2 in |
Inside Depth | 31 in |
Caster Dia. | 5 in |
Tray Size (In.) | 14 x 18 or 15 x 20 |
Door Width (In.) | 16 |
Caster Diameter | 5 in |
Description
Meal Delivery Cart, Pass-Through/Non-Pass-Through Non-Pass-Through, Overall Depth 34 1/4 in, Caster Diameter 5 in, Caster Material Polyurethane, Includes Transport Latch, Inside Depth 31 in, Inside Height 28 1/2 in, Inside Width 20 1/2 in, Overall Height 37 1/8 in, Product Type Meal Delivery Cart, Color Silver, Distance Between Rails 5 1/4 in, Insulated No, Material Stainless Steel, Number of Compartments 1, Number of Doors 1, Number of Trays 10, Overall Width 23 3/4 in, Number of Menu Clips 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Catheter Tray 5X8 7/8X2 SS (82950)
- ALLPOINTS Wire Connector (851078)
- CRESTWARE Chef Knife, Straight, 12 in. L, White (KN32)
- TABLECRAFT Six-Piece Pourer Set, Gallon Assorted Colors (8128A)
- HASTINGS HOME Hastings Home 3-Tier Slim Rolling Cart, White (490654EUG)
- TUHOME Bar Cart, Two External Shelves, Four Casters, Six Built-in Wine Rack, Single Door Cabinet, Espresso (MLC3988)
- SAFCO Refreshment Cart, Mobile, Mahogany (8953MH)
- BETTERBEDS Crosley Furniture Solid Granite Top Kitchen Cart-Island (BE802484)
- LUXOR/H. WILSON Tray-Shelf Carts - 24inWx18inD Shelf - 38-1/2inH - Blue (BUSTC11BU)
- INTERNATIONAL CONCEPTS Kitchen Island, Unfinished (WC-4824)
- SAFCO Refreshment Cart, Grey (8966GR)
- Dinex Food Service Carts