Shop All Plate Stands
Dinex
Insulated Dome, Blue, PK12
Mfr # DX340050
Zoro # G7263681
product price: $361.99
/pk 12, $30.17/ea
Free Shipping & Returns
$361.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 10 in
- Overall Height 2 7/8 in
- Material Plastic
- Color Midnight Blue
- For Use With Hot or Cold Food
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dinex
- MFR # DX340050
- Zoro # G7263681
- Country of Origin United States
- Category Plate Stands
Dimensions
Diameter | 10 in |
Overall Height | 2 7/8 in |
Overall Length | 10 in |
Overall Width | 10 in |
For Plate Diameter | 9 in |
Details
Item | Insulated Dome |
Material | Plastic |
Color | Midnight Blue |
For Use With | Hot or Cold Food |
Product Type | Insulated Dome |
NSF Certified | No |
Description
Insulated Dome, Overall Width 10 in, Product Type Insulated Dome, Color Blue, Diameter 10 in, For Plate Diameter 9 in, For Use With Hot or Cold Food, Material Polypropylene, Overall Length 10 in, NSF Certified No, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUNDIAL Mundial W5610-10 - Cooks Knife, Wide, 10" (W5610-10)
- FRYMASTER Gas Shut Off Valve -1-1/4" For - Part# Fm810-0242 (FM810-0242)
- GENUINE JOE Paper Bowls 12 fl oz Bowl Disposable Assorted, PK125 (10322CT)
- PITCO Thermostat Gs, 3/8 X 5-3/8, 30 (P5047588)
- DINEX Insulated Dome, Cranberry, PK12 (DX340061)
- DINEX Insulated Base, Cranberry, PK12 (DX107761)
- DINEX Insulated Base, Latte, PK12 (DX107731)
- DINEX Underliner, Cranbery, PK12 (DX108761)
- DINEX Insulated Dome, Latte, PK12 (DX340031)
- ITI Round Plate Stand, Black, Iron, 3 Tier, 12In (WR-123)
- Dinex Plate Stands