Shop All Plate Stands
Dinex
Insulated Dome, 10 In, Onyx, PK12
Mfr # DX540003
Zoro # G6337676
product price: $361.99
/pk 12, $30.17/ea
Free Shipping & Returns
$361.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Fenwick
- Diameter 10 in
- Overall Height 2 7/8 in
- Color Onyx
- Material Urethane Foam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dinex
- MFR # DX540003
- Zoro # G6337676
- Country of Origin United States
- Category Plate Stands
Dimensions
Diameter | 10 in |
Overall Height | 2 7/8 in |
Overall Length | 10 in |
For Plate Diameter | 9 in |
Overall Width | 10 in |
Details
Item | Insulated Dome |
Type | Fenwick |
Color | Onyx |
Material | Urethane Foam |
For Use With | Hot or Cold Foods and Beverages |
Product Type | Insulated Dome |
NSF Certified | No |
Description
Insulated Dome, Overall Width 10 in, Product Type Insulated Dome, Color Onyx, Diameter 10 in, For Plate Diameter 9 in, For Use With Hot or Cold Foods and Beverages, Material Polypropylene, Overall Length 10 in, NSF Certified No, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECOSTICK Ecostick Single Serve Organic Whites Cane Sugar 2.8g Packet, PK2000 (83662)
- WILTON PIZZA PAN 12.25"" DIA STL (2105-969)
- SPRING USA Control Box For Sm-181R With Right (CB-181R)
- TOUCH OF COLOR Hunter Green Cups, 9oz, 240PK (563124B)
- DINEX Insulated Dome, Blue, PK12 (DX340050)
- DINEX Insulated Dome, Cranberry, PK12 (DX340061)
- DINEX Underliner, Cranbery, PK12 (DX108761)
- DINEX Insulated Dome, Latte, PK12 (DX340031)
- DINEX Insulated Base, Cranberry, PK12 (DX107761)
- CAMBRO Pellet Lifter, Height 3 In. (EAMDSPL000)
- BON CHEF Stand 2.5"H For #53400 Platter (7013)
- Dinex Plate Stands