Shop All Serving Plates and Bowls
Dinex
Insulated Bowl, 9 oz., Urethane Foam Cranberry PK48
Mfr # DX530061
Zoro # G6342384
product price: $146.99
/pk 48, $3.06/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Fenwick
- Capacity 9 oz
- Overall Height 2.5 in
- Diameter 3.5 in
- Material Urethane Foam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dinex
- MFR # DX530061
- Zoro # G6342384
- Country of Origin United States
- Category Serving Plates and Bowls
Dimensions
Overall Height | 2.5 in |
Diameter | 3.5 in |
Details
Item | Large Bowl |
Type | Fenwick |
Capacity | 9 oz |
Color | Cranberry |
Material | Urethane Foam |
Description
Large Bowl, Color Cranberry, Diameter 4 1/2 in, Overall Width 4 1/2 in, Overall Length 4 1/2 in, Overall Height 2 1/2 in, Product Type Large Bowl, Capacity 9 oz, Material Polypropylene, Pattern Fenwick, Package Quantity 48
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAR MANUFACTURING Thermometer (2T-3004112)
- HOBART Toaster Element 102V 328W (00-347356-00004)
- DIXIE Fold Linen Dinner Napkins 1/8, PK400 (92117)
- CASTLEBERRYS Castleberry's Chili Hot Dog 104 oz., PK6 (7321)
- DINEX Insulated Bowl, 9 oz., Plastic Cranberry PK48 (DX330061)
- DINEX Insulated Bowl, 5 oz., Plastic Midnight Blue PK48 (DX320050)
- DINEX Insulated Bowl, 9 oz., Plastic Latte PK48 (DX330031)
- VERTEX Vertex Catalina White Narrow Rim 6.5" Plate, PK36 (CAT-6)
- GENUINE JOE Printed Paper Plates 9" Diameter Plate, PK125 (10320CT)
- TABLECRAFT Snack Basket, 4" Square, Black Finish (10737)
- BON CHEF Melamine Paddle, 20.75" X 8", Driftwood Finish, 100% Melamine (53509DRIFTWOOD)
- Dinex Serving Plates and Bowls