Shop All Serving Plates and Bowls
Dinex
Insulated Bowl, 9 oz., Plastic Latte PK48
Mfr # DX330031
Zoro # G7263977
original price:
$181.99
17% off
new price: $149.99
/pk 48, $3.12/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Insulated
- Capacity 9 oz
- Overall Height 2.375 in
- Diameter 4.375 in
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dinex
- MFR # DX330031
- Zoro # G7263977
- Country of Origin United States
- Category Serving Plates and Bowls
Dimensions
Overall Height | 2.375 in |
Diameter | 4.375 in |
Details
Item | Pedestal Based Bowl |
Type | Insulated |
Capacity | 9 oz |
Color | Latte |
Material | Plastic |
Description
Pedestal Based Bowl, Color Latte, Diameter 4 3/8 in, Overall Width 4 3/8 in, Overall Length 4 3/8 in, Overall Height 2 3/8 in, Product Type Pedestal Based Bowl, Capacity 9 oz, Material Polypropylene, Pattern Turnbury, Package Quantity 48
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROEN Mercury Switch (Z007517)
- FOX RUN 5 in. W X 5 in. L Black Ceramic Grease Container 32 oz (48764)
- ACCUREX Wheel, Plastic, 7.61X3.875, .5, Cw, Di, P (335304)
- WHIRLPOOL Drip Pan, 8 In (WPW10196405)
- DINEX Insulated Bowl, 9 oz., Plastic Cranberry PK48 (DX330061)
- DINEX Insulated Bowl, 9 oz., Urethane Foam Cranberry PK48 (DX530061)
- DINEX Insulated Bowl, 5 oz., Plastic Midnight Blue PK48 (DX320050)
- CRESTWARE Footed Nappie Bowl, 16 oz., Ceramic Bone White PK12 (CM35)
- QUICKWAY IMPORTS 16 PC Dinnerware Dish Set for 4 Person - Mugs, Salad and Dinner Plates and Bowls Sets, Matte Black (QI004501)
- FINELINE SETTINGS Fineline Settings 5160-BK Black 160 oz. PET Serving Bowl (5160-BK)
- TABLECRAFT Rnd Skimmer, Spiral Wire, Nickel, 9" (2409)
- Dinex Serving Plates and Bowls