Shop All Serving Plates and Bowls
Dinex
Insulated Bowl, 9 oz., Plastic Cranberry PK48
Mfr # DX330061
Zoro # G7263952
product price: $158.99
/pk 48, $3.31/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Insulated
- Capacity 9 oz
- Overall Height 2.375 in
- Diameter 4.375 in
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dinex
- MFR # DX330061
- Zoro # G7263952
- UPC # 753806311107
- Country of Origin United States
- Category Serving Plates and Bowls
Dimensions
Overall Height | 2.375 in |
Diameter | 4.375 in |
Details
Item | Pedestal Based Bowl |
Type | Insulated |
Capacity | 9 oz |
Color | Cranberry |
Material | Plastic |
Description
Pedestal Based Bowl, Color Cranberry, Diameter 4 3/8 in, Overall Width 4 3/8 in, Overall Length 4 3/8 in, Overall Height 2 3/8 in, Product Type Pedestal Based Bowl, Capacity 9 oz, Material Polypropylene, Pattern Turnbury, Package Quantity 48
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SODASTREAM USA BLK Terra Water Maker (1012811011)
- ALLIANCE LAUNDRY SYSTEMS Clamp Hose #40 (F200213)
- RANDELL Pin (HD-PIN210)
- SNAK CLUB CASHEWS EVYTHG BGL 2.5OZ (1721173)
- DINEX Insulated Bowl, 9 oz., Plastic Latte PK48 (DX330031)
- DINEX Insulated Bowl, 9 oz., Urethane Foam Cranberry PK48 (DX530061)
- DINEX Insulated Bowl, 5 oz., Plastic Midnight Blue PK48 (DX320050)
- INTERNATIONAL TABLEWARE 8 oz American White Fluted Ramekin, PK36 (RAMF-10-AW)
- FINELINE SETTINGS Fineline Settings 1407-WH White Rectangle Luncheon Plate (1407-WH)
- KESSEBOHMER D-Shape 3 Shelf 38 to 42-1/4H Champagne Maple Twister Lazy Susan Set (2500910103)
- ITI Nappie Bowl, 12-1/2 oz., Ceramic American White PK36 (RO-15)
- Dinex Serving Plates and Bowls