Shop All Serving Plates and Bowls
Dinex
Insulated Bowl, 5 oz., Plastic Midnight Blue PK48
Mfr # DX320050
Zoro # G7263891
product price: $162.99
/pk 48, $3.40/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Insulated
- Capacity 5 oz
- Overall Height 2 3/8 in
- Diameter 3 1/2 in
- Color Dark Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dinex
- MFR # DX320050
- Zoro # G7263891
- Country of Origin United States
- Category Serving Plates and Bowls
Dimensions
Overall Height | 2 3/8 in |
Diameter | 3 1/2 in |
Overall Length | 3 1/2 in |
Overall Width | 3 1/2 in |
Details
Item | Pedestal Based Bowl |
Type | Insulated |
Capacity | 5 oz |
Color | Dark Blue |
Material | Polypropylene |
Pattern | Turnbury |
Description
Pedestal Based Bowl, Color Dark Blue, Diameter 3 1/2 in, Overall Width 3 1/2 in, Overall Length 3 1/2 in, Overall Height 2 3/8 in, Product Type Pedestal Based Bowl, Capacity 5 oz, Material Polypropylene, Pattern Turnbury, Package Quantity 48
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNN Pitcher, Water-64 Oz (04238.0000)
- CONTINENTAL REFRIGERATION Blower Assembly - 120V (40371)
- CONTINENTAL MILLS Continental Mills Value Buttermilk Pancake Mix 25lbs (741-0445)
- BLODGETT Knob2 D, Pointer For - Part# Bl16686 (BL16686)
- DINEX Insulated Bowl, 9 oz., Urethane Foam Cranberry PK48 (DX530061)
- DINEX Insulated Bowl, 9 oz., Plastic Latte PK48 (DX330031)
- DINEX Insulated Bowl, 9 oz., Plastic Cranberry PK48 (DX330061)
- CARLISLE FOODSERVICE Salad Plate, 7.93" Dia, Clear (690707)
- CAMBRO Dinnerware Platter, 12" Dia, Black (EA120CWP110)
- BASICWISE Black Wire Iron Basket Fruit Bowl (QI003810)
- ITI Sherbet, 5 oz., Stainless Steel Stainless Steel Pk12 (IDS-I-HG7)
- Dinex Serving Plates and Bowls