Shop All Plate Stands
This Product is Discontinued
Dinex
Insulated Base, Onyx, PK12 (Discontinued)
Mfr # DX107703
Zoro # G2983976
Free Shipping & Returns
This Product is Discontinued
Key Features
- Diameter 9 1/2 in
- Overall Height 1-3/4 in
- Material Plastic
- Color Onyx
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dinex
- MFR # DX107703
- Zoro # G2983976
- Country of Origin United States
- Category Plate Stands
Dimensions
Diameter | 9 1/2 in |
Overall Height | 1-3/4 in |
Details
Item | Insulated Base |
Material | Plastic |
Color | Onyx |
Description
Insulated Base, Color Onyx, Diameter 9 1/2 in, Material Plastic, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.