Shop All Plate Stands
Dinex
Insulated Base, Latte, PK12
Mfr # DX107731
Zoro # G3094183
product price: $268.99
/pk 12, $22.42/ea
Free Shipping & Returns
$268.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 9 1/2 in
- Overall Height 1 3/4 in
- Color Latte
- Material Plastic
- For Use With All Dinex Insulated Domes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dinex
- MFR # DX107731
- Zoro # G3094183
- UPC # 753806191594
- Country of Origin United States
- Category Plate Stands
Dimensions
Diameter | 9 1/2 in |
Overall Height | 1 3/4 in |
Overall Width | 9 1/2 in |
For Plate Diameter | 9 in |
Overall Length | 9 1/2 in |
Details
Item | Insulated Base |
Color | Latte |
Material | Plastic |
For Use With | All Dinex Insulated Domes |
Product Type | Insulated Base |
NSF Certified | No |
Description
Insulated Base, Overall Width 9 1/2 in, Product Type Insulated Base, Color Latte, Diameter 9 1/2 in, For Plate Diameter 9 in, For Use With All Dinex Insulated Domes, Material Polypropylene, Overall Length 9 1/2 in, NSF Certified No, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTOR ALLEN Hazelnut Coffee Single Serve Cup, PK42 (FG014586RV)
- HENNY PENNY Screw 3/8-24 X 3/4 Hex Hd S (SC01-081)
- MONIN Monin Blueberry Syrup 1 Liter Bottle, PK4 (M-FR008F)
- MART CART Switch Rocker Asy 6 Wire Bi-Co (280-1405)
- DINEX Underliner, Cranbery, PK12 (DX108761)
- DINEX Insulated Dome, Blue, PK12 (DX340050)
- DINEX Insulated Dome, Cranberry, PK12 (DX340061)
- DINEX Insulated Base, Cranberry, PK12 (DX107761)
- DINEX Insulated Dome, Latte, PK12 (DX340031)
- BON CHEF 4 Tier Stand 21 1/2" Dia X 24" High (61102)
- CAMBRO Pellet Lifter, Height 3 In. (EAMDSPL000)
- Dinex Plate Stands