Shop All Food Service Carts
Dinex
Induction Charger Table, Stainless Steel
Mfr # DXPICTABLESS
Zoro # G3431191
product price: $3,047.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$3,047.99
Free 30-Day Returns
Key Features
- Overall Width 24 in
- Material Stainless Steel
- Overall Height 60 3/4 in
- Color Silver
- Number of Shelves 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dinex
- MFR # DXPICTABLESS
- Zoro # G3431191
- UPC # 10753806062037
- Country of Origin United States
- Category Food Service Carts
Dimensions
Overall Width | 24 in |
Overall Height | 60 3/4 in |
Overall Length | 30 in |
Shelf Length | 30 in |
Shelf Width | 14 in |
Overall Height (In.) | 60-3/4 |
Overall Width (In.) | 24 |
Shelf Width (In.) | 14 |
Details
Item | Induction Charger Table |
Material | Stainless Steel |
Color | Silver |
Number of Shelves | 2 |
Number of Compartments | 0 |
Standards | NSF |
Gauge | 14 |
Load Cap. per Shelf | 100 lb |
For Use With | DX1011208, DX811220 |
Finish | Stainless Steel |
Includes | (6) Plastic Bins for Organizing Utensils and Condiments |
Gauge Thickness | 14 |
Handle Included | No |
Construction | Stainless Steel |
Load Capacity per Shelf | 100 lb |
NSF Certified | Yes |
Description
Induction Charger Table, Overall Length 30 in, Overall Width 24 in, Overall Height 60 3/4 in, Finish Stainless Steel, For Use With DX1011208, DX811220, Handle Included No, Includes (6) Plastic Bins, Load Capacity per Shelf 100 lb, Material Stainless Steel, Number of Compartments 0, Number of Shelves 2, Product Type Stationary Mini Starter Station, Caster Type Not Applicable, Color Silver, NSF Certified Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRYMASTER Valve, Drain - 1.25" W/Lock (8101569)
- CRESTWARE Bus Tub Lid, Polypropylene, Brown (BTLIDBR)
- DEXTER RUSSELL 3 1/4 in Paring Knife (P40843)
- J.A. HENCKELS INTERNATIONAL Potato Masher, Stainless Steel (12911-000)
- NEW AGE General Purpose Dolly, 1200 lb. (1194)
- NEW AGE Utility Cart, 22x41x37 (97177)
- LAKESIDE Heated Pellet Dispenser - 3 Stack (7502)
- INTERNATIONAL CONCEPTS Microwave Cart, Unfinished (185)
- RUBBERMAID COMMERCIAL Service Cart, 200-lb Cap, 3-Shelf, 18.63w x 33.63d x 37.75h, Off-White (FG342488OWHT)
- RUBBERMAID COMMERCIAL Economy Plastic Cart, Three-Shelf, 18-5/8w x 33-5/8d x 37-3/4h, Black (FG342488BLA)
- WINSOME Winsome 94540 Kitchen Island Table with 2 Drawers - Antique Walnut (94540)
- Dinex Food Service Carts