Shop All Ovens and Ranges
Dinex
Induction Charger, SS, 240 V, 3850 W
Mfr # DX811220
Zoro # G711221319
Free Shipping & Returns
$12,794.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 240 V
- Color Black/Silver
- Material Stainless Steel
- Phase Single Phase
- Overall Height 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dinex
- MFR # DX811220
- Zoro # G711221319
- UPC # 10753806028101
- Country of Origin United States
- Category Ovens and Ranges
Dimensions
Overall Height | 7 in |
Overall Width | 15 1/4 in |
Overall Length | 18 1/4 in |
Details
Item | Induction Charger |
Voltage | 240 V |
Color | Black/Silver |
Material | Stainless Steel |
Phase | Single Phase |
For Use With | DX1411003, DX1411031, DX1411044, DX1411050, DX1411061, DX1411084 |
Wattage | 3,850 W |
Description
Induction Charger, Color Black/Silver, Material Stainless Steel, Voltage 240 V, Wattage 3,850 W, Phase Single Phase, Overall Height 7 in, Overall Length 18 1/4 in, Overall Width 15 1/4 in, For Use With DX1411003, DX1411031, DX1411044, DX1411050, DX1411061, DX1411084
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Complete Flush Valve Urinal (186-1XL)
- WRIGLEYS Chewing Gum 15 pc (487026)
- FOLLETT Assembly, Water Reservoir (01093517)
- DART PresentaBowls Pro Square Lids f/24-32oz Bowls, Clear, 8.5x8.5, PK252 (C2464BDL)
- COOKING PERFORMANCE GROUP GU-CPG-48-M Ultra Series 48in Chrome Plated Electric Countertop Griddle. 12000W / 16000W 208 / 240V (351GUCPG48M)
- FORNO Loiano 24In. Freestanding Electric Range, 4 elements (FFSEL6069-24)
- COOKING PERFORMANCE GROUP G-CPG-24-M 24in Electric Countertop Griddle - 6000W / 8000W 208 / 240V (351GCPG24M)
- COOKING PERFORMANCE GROUP S36-L Liquid Propane 6 Burner 36in Range with Standard Oven - 210000 BTU (351S36L)
- SUMMIT 54" Wide All-In-One Kitchenette (CK54SINKR)
- KENYON Kenyon B41719 Cortez 2-burner Cooktop; black with analog control - two 6 .5 inch 208V UL (B41719)
- FORNO Lecce 30In. Built-In Touch Control Induction Cooktop (FCTIN0545-30)
- Dinex Ovens and Ranges