Shop All Ovens and Ranges
Dinex
Induction Charger, SS, 240 V, 3850 W
Mfr # DX2011208
Zoro # G111221278
product price: $16,418.99
/ea
Free Shipping & Returns
$16,418.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 208 V
- Color Black/Silver
- Material Stainless Steel
- Overall Length 18 1/2 in
- Phase Three Phase
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dinex
- MFR # DX2011208
- Zoro # G111221278
- UPC # 10753806041452
- Country of Origin United States
- Category Ovens and Ranges
Dimensions
Overall Length | 18 1/2 in |
Overall Height | 9 in |
Overall Width | 13 3/4 in |
Details
Item | Induction Charger |
Voltage | 208 V |
Color | Black/Silver |
Material | Stainless Steel |
Phase | Three Phase |
For Use With | DX1411003, DX1411031, DX1411044, DX1411050, DX1411061, DX1411084 |
Wattage | 6,700 W |
Description
Induction Charger, Color Black/Silver, Material Stainless Steel, Voltage 208 V, Wattage 6,700 W, Phase Three Phase, Overall Height 9 in, Overall Length 18 1/2 in, Overall Width 13 3/4 in, For Use With DX1411003, DX1411031, DX1411044, DX1411050, DX1411061, DX1411084
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN METALCRAFT Measuring Spoon Set (MSSR74)
- ONEIDA Oneida Dominion Iii Iced Tea Spoon, PK36 (B421SITF)
- HANDI-MAX Tru-Fit Extra Deep Half Steam Pan, PK100 (80325)
- AVANTI Avanti 24" ELITE Series Electric Range, Stainless Steel (DER24P3S)
- DINEX Induction Charger, SS, 240 V, 3850 W (DX811220)
- CAMP CHEF OUTDR PIZZA OVEN 14in. (PZ30D)
- STERNO Butane Stove, 15000btu, Piezoelectric Ignition, 13" x 11" x 3.75", PK6 (50182)
- PROCOM HEATING Procom Ventless Dual Fuel Gas Stove - 25,000 Btu, T-Stat Control (QNSD250T)
- COLEMAN Coleman 2000020950 Single Burner Ultra Light Gear Propane Stove (197327)
- YORK Gas Burner, Stainless Steel Kit (S1-329-24441-000)
- COOKING PERFORMANCE GROUP CL-CPG-48-NL 48in Gas Countertop Lava Briquette Charbroiler - 120000 BTU (351CLCPG48NL)
- Dinex Ovens and Ranges