Shop All Food Service Carts
Dinex
Food Tray Cart, Single Door, 8 Trays
Mfr # DXPTQ1T1D8
Zoro # G3431115
product price: $5,129.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$5,129.99
Free 30-Day Returns
Key Features
- Heated/Unheated Unheated
- Load Capacity 250 lb
- Overall Width 27 19/32 in
- Material Stainless Steel
- Overall Height 55 13/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dinex
- MFR # DXPTQ1T1D8
- Zoro # G3431115
- UPC # 10753806068909
- Country of Origin United States
- Category Food Service Carts
Dimensions
Overall Width | 27 19/32 in |
Overall Height | 55 13/16 in |
Tray Size | 12 in x 19 in, 12 in x 20 in, 12 in x 22 in, 13 in x 21 in, 14 in x 18 in, 15 in x 20 in |
Overall Length | 25 41/64 in |
Caster Size | 6 in |
Caster Diameter | 6 in |
Description
Food Tray Cart, Overall Depth 27 5/8 in, Caster Diameter 6 in, Caster Material Polyolefin, Includes 1 Trays per Slide, Corner Bumpers and Vertical Push Handles Are Standard, Features Heat Release Vented Side Panels, Gravity Locking Doors with Door Stop, Single Door, Standard 5 1/4 in Tray Height Spacing, Overall Height 55 7/8 in, Product Type Food Tray Cart, Color Silver, Material Stainless Steel, Number of Compartments 1, Number of Doors 1, Number of Trays 8, Overall Width 25 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS Blower Wheel, 9-7/8" Dia. X 2-5/8"W, For Imperial, 1167 (26-4316-IMP)
- SANI-LAV Scoop, 8 Oz, 304 Stainless Steel (3997)
- MANITOWOC Water Inlet Valve Kit 208V/230V/240V (9122)
- ALLIANCE HOSE TUB TO PUMP-DDP (38351)
- HASTINGS HOME 4 Drawer Rolling Storage Cart on Wheels, Portable Metal Organizer with Fabric Bins for Home, Office (569516AHZ)
- DEPOT E-SHOP Syros Kitchen Island, White & Pine (DE-MBD5461)
- TUHOME Dukat Bar Cart, Two Shelves, Six Built-in Wine Rack, Four Casters, Smokey Oak (MLV5205)
- LAKESIDE Stainless Enclosed Bussing Cart, 3 Shelf, 300 lb Capacity, 18"x27" (622)
- NEW AGE Drag Hook (1199)
- ZEROWATER Zero 7C BLU WTR Pitcher (ZP-007RP)
- BETTERBEDS Crosley Furniture Solid Granite Top Kitchen Cart-Island (BE802484)
- Dinex Food Service Carts