Shop All Food Service Carts
Dinex
Food Tray Cart, Single Door, 18 Trays
Mfr # DXPTQ2T1D18
Zoro # G3431121
product price: $4,369.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$4,369.99
Free 30-Day Returns
Key Features
- Heated/Unheated Unheated
- Load Capacity 250 lb
- Overall Width 36 7/32 in
- Material Stainless Steel
- Overall Height 66 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dinex
- MFR # DXPTQ2T1D18
- Zoro # G3431121
- UPC # 10753806069135
- Country of Origin United States
- Category Food Service Carts
Dimensions
Overall Width | 36 7/32 in |
Overall Height | 66 5/16 in |
Tray Size | 12 in x 19 in, 12 in x 20 in, 12 in x 22 in, 13 in x 21 in, 14 in x 18 in, 15 in x 20 in |
Overall Length | 31 41/64 in |
Caster Size | 6 in |
Caster Diameter | 6 in |
Description
Food Tray Cart, Overall Depth 36 1/4 in, Caster Diameter 6 in, Caster Material Polyolefin, Includes 2 Trays per Slide, Corner Bumpers and Vertical Push Handles Are Standard, Features Heat Release Vented Side Panels, Gravity Locking Doors with Door Stop, Single Door, Standard 5 1/4 in Tray Height Spacing, Overall Height 66 3/8 in, Product Type Food Tray Cart, Color Silver, Material Stainless Steel, Number of Compartments 1, Number of Doors 1, Number of Trays 18, Overall Width 31 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBOT COUPE Centring Cartridge X2 (59315)
- ZORO SELECT Toothpick Dispenser, 3-1/4"W x 4"H, Clear (228)
- GARLAND Steel Rod 5/8 X 31-3/8 (G03866-4-5)
- CHINET Heavyweight Plastic Plates, 10 1/4", Black, Round, PK500 (81410)
- AMGOOD Stainless Steel Dining Cart, 3 Shelf Heavy Duty Utility Cart on Wheels, 34in L x 18in W (AMG RP3-2 CART)
- LAKESIDE Deep Well Plastic 2-Shelf Cart; 500 lb Capacity, 16"x30-1/3" - Charcoal (2521)
- TUHOME Kit Lower Microwave Cabinet, Single Door, Three Side Shelves-Black (MLW6198)
- RUBBERMAID Cart, Utility, Triple Trolley For - Part# Rbmdfg440100Bla (RBMDFG440100BLA)
- NEXEL Bakers Sheet Pan Rack, Economy, Knock Down, End Loading, Aluminum (PR2126)
- MADE-TO-ORDER Microwave Kitchen Cart - Chocolate & Grey (MA2584698)
- HASTINGS HOME 4 Drawer Rolling Storage Cart on Wheels, Portable Metal Organizer with Fabric Bins for Home, Office (569516AHZ)
- Dinex Food Service Carts