Shop All Food Service Carts
Dinex
Food Tray Cart, Single Door, 16 Trays
Mfr # DXPTQ2T1D16
Zoro # G3431261
product price: $4,586.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$4,586.99
Free 30-Day Returns
Key Features
- Heated/Unheated Unheated
- Load Capacity 250 lb
- Overall Width 36 7/32 in
- Material Stainless Steel
- Overall Height 55 21/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dinex
- MFR # DXPTQ2T1D16
- Zoro # G3431261
- UPC # 10753806069111
- Country of Origin United States
- Category Food Service Carts
Dimensions
Overall Width | 36 7/32 in |
Overall Height | 55 21/64 in |
Tray Size | 12 in x 19 in, 12 in x 20 in, 12 in x 22 in, 13 in x 21 in, 14 in x 18 in, 15 in x 20 in |
Overall Length | 31 41/64 in |
Caster Size | 6 in |
Caster Diameter | 6 in |
Description
Food Tray Cart, Overall Depth 36 1/4 in, Caster Diameter 6 in, Caster Material Polyolefin, Includes 2 Trays per Slide, Corner Bumpers and Vertical Push Handles Are Standard, Features Heat Release Vented Side Panels, Gravity Locking Doors with Door Stop, Single Door, Standard 5 1/4 in Tray Height Spacing, Overall Height 55 3/8 in, Product Type Food Tray Cart, Color Silver, Material Stainless Steel, Number of Compartments 1, Number of Doors 1, Number of Trays 16, Overall Width 31 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS Measuring Cup Set , 4 Sizes (2801329)
- NORLAKE Dixell Xc10Cx-5P00G 230V Press (154014)
- KEEBLER Club and Cheddar Crackers 1.8 oz Pouch (21161)
- HATCO Toaster Element 208V 750W (02-09-243-00)
- R.W. ROGERS CO Lug Cart, Aluminum, 1 Tier (01-ALR-1)
- LAKESIDE Allergen Awareness Stainless 3 Shelf Cart; 300 Lb Capacity, 18"x27" (322A)
- TUHOME Kit Lower Microwave Cabinet, Single Door, Three Side Shelves-Black (MLW6198)
- ZORO SELECT Food Service Cart, Stainless Steel, 450 lb (35ZW26)
- MADE-TO-ORDER Microwave Kitchen Cart - Chocolate & Grey (MA2584698)
- BAXTON STUDIO Jacek ModernGold Finished Metal Wine Cart with Marble Tabletop (195-12107-ZORO)
- HASTINGS HOME Hastings Home 3-Tier Slim Rolling Cart, White (490654EUG)
- Dinex Food Service Carts