Shop All Food Service Carts
Dinex
Food Tray Cart, Single Door, 12 Trays
Mfr # DXPTQ2T1D12
Zoro # G3431185
product price: $4,869.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$4,869.99
Free 30-Day Returns
Key Features
- Load Capacity 250 lb
- Heated/Unheated Unheated
- Overall Width 36 7/32 in
- Material Stainless Steel
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dinex
- MFR # DXPTQ2T1D12
- Zoro # G3431185
- UPC # 10753806069098
- Country of Origin United States
- Category Food Service Carts
Dimensions
Overall Width | 36 7/32 in |
Overall Height | 50 35/64 in |
Tray Size | 12 in x 19 in, 12 in x 20 in, 12 in x 22 in, 13 in x 21 in, 14 in x 18 in, 15 in x 20 in |
Overall Length | 31 41/64 in |
Caster Size | 6 in |
Caster Diameter | 6 in |
Description
Food Tray Cart, Overall Depth 36 1/4 in, Caster Diameter 6 in, Caster Material Polyolefin, Includes 2 Trays per Slide, Corner Bumpers and Vertical Push Handles Are Standard, Features Heat Release Vented Side Panels, Gravity Locking Doors with Door Stop, Single Door, Standard 5 1/4 in Tray Height Spacing, Overall Height 50 1/2 in, Product Type Food Tray Cart, Color Silver, Material Stainless Steel, Number of Compartments 1, Number of Doors 1, Number of Trays 12, Overall Width 31 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOLLETT Kit, 120V Replacement Horizon (1382969)
- STOELTING O-Ring Kit-E/F131/O231/F231 (1159501)
- DIXIE Lid for 10 12 and 16 oz. Hot Cup, White, Pk1000 (DIX D9542)
- ROBERTSHAW Water Valve, S-86, 7/16" 24 UNS (IMV-201)
- MASTER GRADE Folding Carts, 2-shelf grey, 550 lb Cap, SwvlCstr 5"X1.5" W/ 2 brakes (BC-3010H)
- ZORO SELECT Fold N Go Cart, Small, Black (SBC152103)
- LAKESIDE Vending Kiosk Merchandising Cart (68210B)
- AMGOOD Stainless Steel Dining Cart, 3 Shelf Heavy Duty Utility Cart on Wheels, 34in L x 18in W (AMG RP3-2 CART)
- LAKESIDE Stainless Steel Utility Cart; 300 Lb Capacity, 3 Shelf, 15-1/2"x24" (311)
- NEXEL Side Load Wire Tray Cart with 19 Tray Capacity, 30L x 18W x 40H (168315)
- EFFIZIENT 2-sided Grocery Cart with 5 shelves (EF745-FC)
- Dinex Food Service Carts