Shop All Food Service Carts
Dinex
Food Tray Cart, Double Door, 21 Trays
Mfr # DXPTQ1T2D3C21
Zoro # G3431289
product price: $6,554.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$6,554.99
Free 30-Day Returns
Key Features
- Heated/Unheated Unheated
- Load Capacity 250 lb
- Overall Width 27 19/32 in
- Material Stainless Steel
- Overall Height 55 13/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dinex
- MFR # DXPTQ1T2D3C21
- Zoro # G3431289
- UPC # 10753806068978
- Country of Origin United States
- Category Food Service Carts
Dimensions
Overall Width | 27 19/32 in |
Overall Height | 55 13/16 in |
Tray Size | 12 in x 19 in, 12 in x 20 in, 12 in x 22 in, 13 in x 21 in, 14 in x 18 in, 15 in x 20 in |
Overall Length | 62 27/32 in |
Caster Size | 6 in |
Caster Diameter | 6 in |
Details
Item | Food Tray Cart |
Heated/Unheated | Unheated |
Load Capacity | 250 lb |
Material | Stainless Steel |
Color | Silver |
Caster Type | 2 Rigid, 2 Swivel |
Caster Material | Polyolefin |
Number of Shelves | 6 |
Number of Compartments | 3 |
Trays Per Cart/Per Compartment | 21 |
For Use With | Trays and Traytop Items |
Construction | Stainless Steel |
Gauge Thickness | 14 |
Includes | Corner Bumpers and Vertical Push Handles Are Standard, Double Door, Features Heat Release Vented Side Panels, Gravity Locking Doors with Door Stop, Standard 5 1/4 in Tray Height Spacing |
Standards | NSF Listed |
Trays per Cart/Per Compartment | 21 |
Number of Doors | 2 |
NSF Certified | Yes |
Description
Food Tray Cart, Overall Depth 27 5/8 in, Caster Diameter 6 in, Caster Material Polyolefin, Includes Corner Bumpers and Vertical Push Handles Are Standard, Double Door, Features Heat Release Vented Side Panels, Gravity Locking Doors with Door Stop, Standard 5 1/4 in Tray Height Spacing, Overall Height 55 7/8 in, Product Type Food Tray Cart, Color Silver, Material Stainless Steel, Number of Compartments 3, Number of Doors 2, Number of Trays 21, Overall Width 62 7/8 in, NSF Certified Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MR & MRS TS 1L MMT Whiskey Sour PET, PK6 (10113770)
- HOBART Knob (412251-00001)
- LOGO BRANDS Notre Dame 16oz Gameday Pint Glass (190-G16P-1)
- OATEY Faceplate, Polystyre, 10-1/8inHx11-3/4inW (38941)
- LAKESIDE Tray Delivery Cart, Stainless, 27x36x56 (541)
- BAXTON STUDIO Jacek ModernGold Finished Metal Wine Cart with Marble Tabletop (195-12107-ZORO)
- INTERNATIONAL CONCEPTS Microwave Cart, Medium Oak (WC04-185)
- FABULAXE Wood Serving Bar Cart Tea Trolley with 2 Tier Shelves and Rolling Wheels, Silver, White and Gray (QI003776.GY)
- LAKESIDE Regular Heated Tubular 3 Stack Plate Dispenser; Plates Up to 5" (8300)
- NEXEL End Load Wire Tray Cart with 19 Tray Capacity, 30L x 21W x 40H (168317)
- LAKESIDE Stainless Steel Utility Cart; 700 Lb Capacity, 3 Shelf, 21"x33" (744)
- Dinex Food Service Carts