Shop All Food Service Carts
Dinex
Food Tray Cart, Double Door, 16 Trays
Mfr # DXPTQ1T2D16
Zoro # G3431176
product price: $5,475.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$5,475.99
Free 30-Day Returns
Key Features
- Load Capacity 250 lb
- Heated/Unheated Unheated
- Overall Width 27 19/32 in
- Material Stainless Steel
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dinex
- MFR # DXPTQ1T2D16
- Zoro # G3431176
- UPC # 10753806068947
- Country of Origin United States
- Category Food Service Carts
Dimensions
Overall Width | 27 19/32 in |
Overall Height | 55 13/16 in |
Tray Size | 12 in x 19 in, 12 in x 20 in, 12 in x 22 in, 13 in x 21 in, 14 in x 18 in, 15 in x 20 in |
Overall Length | 44 9/64 in |
Caster Size | 6 in |
Caster Diameter | 6 in |
Description
Food Tray Cart, Overall Depth 27 5/8 in, Caster Diameter 6 in, Caster Material Polyolefin, Includes 1 Trays per Slide, Corner Bumpers and Vertical Push Handles Are Standard, Double Door, Features Heat Release Vented Side Panels, Gravity Locking Doors with Door Stop, Standard 5 1/4 in Tray Height Spacing, Overall Height 55 7/8 in, Product Type Food Tray Cart, Color Silver, Material Stainless Steel, Number of Compartments 1, Number of Doors 2, Number of Trays 16, Overall Width 44 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOPS Handle Pan #1090 (55712)
- KARAT 10-24 oz Black Travel Lid, PK1000 (C-KDL516B)
- DART CONTAINER Cup, Foam, 10Oz, We, 25Ct 40PK (DCC10J10CT)
- GARDETTOS Gardetto's Snack Mix Original 2.5 oz., PK36 (16000-14740)
- AMGOOD Stainless Steel Dining Cart, 3 Shelf Heavy Duty Utility Cart on Wheels, 38in L x 20in W (AMG RP3-1 CART)
- LAKESIDE Stainless Steel Utility Cart; 500 Lb Capacity, 3 Shelf, 15-1/2"x24" (411)
- MADE-TO-ORDER Microwave Kitchen Cart - Chocolate & Grey (MA2584698)
- INTERNATIONAL CONCEPTS Kitchen Island, Unfinished (WC-3624)
- INTERNATIONAL CONCEPTS Microwave Cart, Medium Oak (WC04-185)
- LAKESIDE Deep Well Plastic 2-Shelf Cart; 500 lb Capacity, 16"x30-1/3" - Charcoal (2521)
- EFFIZIENT 23” Retail Cart, 2 swivel casters w. brake, 2 swivel casters. 5 shelves, 10 dividers, 10 separators (EF23RC2SWGEN)
- Dinex Food Service Carts