Shop All Food Service Carts
Dinex
Food Tray Cart, Double Door, 14 Trays
Mfr # DXPTQ1T2D14
Zoro # G3430966
product price: $5,339.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$5,339.99
Free 30-Day Returns
Key Features
- Load Capacity 250 lb
- Heated/Unheated Unheated
- Overall Width 27 19/32 in
- Material Stainless Steel
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dinex
- MFR # DXPTQ1T2D14
- Zoro # G3430966
- UPC # 10753806068930
- Country of Origin United States
- Category Food Service Carts
Dimensions
Overall Width | 27 19/32 in |
Overall Height | 55 13/16 in |
Tray Size | 12 in x 19 in, 12 in x 20 in, 12 in x 22 in, 13 in x 21 in, 14 in x 18 in, 15 in x 20 in |
Overall Length | 44 9/64 in |
Caster Size | 6 in |
Caster Diameter | 6 in |
Details
Item | Food Tray Cart |
Load Capacity | 250 lb |
Heated/Unheated | Unheated |
Material | Stainless Steel |
Color | Silver |
Caster Type | 2 Rigid, 2 Swivel |
Caster Material | Polyolefin |
Number of Compartments | 1 |
Number of Shelves | 14 |
Trays Per Cart/Per Compartment | 14 |
Includes | 1 Trays per Slide, Corner Bumpers and Vertical Push Handles Are Standard, Double Door, Features Heat Release Vented Side Panels, Gravity Locking Doors with Door Stop, Standard 5 1/4 in Tray Height Spacing |
Gauge Thickness | 14 |
Standards | NSF Listed |
Construction | Stainless Steel |
For Use With | Trays and Traytop Items |
Trays per Cart/Per Compartment | 14 |
Number of Doors | 2 |
NSF Certified | Yes |
Description
Food Tray Cart, Overall Depth 27 5/8 in, Caster Diameter 6 in, Caster Material Polyolefin, Includes 1 Trays per Slide, Corner Bumpers and Vertical Push Handles Are Standard, Double Door, Features Heat Release Vented Side Panels, Gravity Locking Doors with Door Stop, Standard 5 1/4 in Tray Height Spacing, Overall Height 55 7/8 in, Product Type Food Tray Cart, Color Silver, Material Stainless Steel, Number of Compartments 1, Number of Doors 2, Number of Trays 14, Overall Width 44 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUKE CANNON DUKE LIP BALM ORNG MINT (CBALM1401)
- STOELTING Auger (BR0131)
- PACTIV Carry-Out Container, 9" W, White, PK150 (YHLW09030000)
- ZIPLOC Double Zipper Seal Reclosable Bag 7-7/16" x 7", 1.75 mil, Clear, Pk500 (682256)
- EFFIZIENT 23” Retail Cart, 2 swivel casters w. brake, 2 swivel casters. 5 shelves, 10 dividers, 10 separators (EF23RC2SWGEN)
- LAKESIDE Heated Pellet Dispenser - 2 Stack (7501)
- BETTERBEDS Crosley Furniture Solid Granite Top Kitchen Cart-Island (BE802484)
- BORAAM Hennington Kitchen Cart with Stainless Steel Top - White Wash (50661)
- ZORO SELECT General Purpose Dolly, 500 lb. (1622)
- LUXOR/H. WILSON Tray-Shelf Carts - 24inWx18inD Shelf - 38-1/2inH - Blue (BUSTC11BU)
- ZORO SELECT Large Bussing and Transport Cart, Black (CC224303)
- Dinex Food Service Carts