Shop All Food Service Carts
Dinex
Food Tray Cart, 2Doors, Pass-Thru, 24 Trays
Mfr # DXPTQ2T2DPT24
Zoro # G3431130
product price: $7,225.99
/ea
Item requires special delivery charges. A $510.00 per item surcharge will be applied.
$7,225.99
Free 30-Day Returns
Key Features
- Load Capacity 250 lb
- Heated/Unheated Unheated
- Overall Width 36 17/64 in
- Material Stainless Steel
- Overall Height 50 35/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dinex
- MFR # DXPTQ2T2DPT24
- Zoro # G3431130
- UPC # 10753806069173
- Country of Origin United States
- Category Food Service Carts
Dimensions
Overall Width | 36 17/64 in |
Overall Height | 50 35/64 in |
Tray Size | 12 in x 19 in, 12 in x 20 in, 12 in x 22 in, 13 in x 21 in, 14 in x 18 in, 15 in x 20 in |
Overall Length | 56 9/64 in |
Caster Size | 6 in |
Caster Diameter | 6 in |
Description
Food Tray Cart, Pass-Through/Non-Pass-Through Pass-Through, Overall Depth 36 1/4 in, Caster Diameter 6 in, Caster Material Polyolefin, Includes 2 Trays per Slide, Corner Bumpers and Vertical Push Handles Are Standard, Double Door, Features Heat Release Vented Side Panels, Gravity Locking Doors with Door Stop, Pass-Thru, Standard 5 1/4 in Tray Height Spacing, Overall Height 50 1/2 in, Product Type Food Tray Cart, Color Silver, Material Stainless Steel, Number of Compartments 1, Number of Doors 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSHIZAKI Housing (383613G01)
- ATLAS METAL Timer (20-3010)
- EZ CLIP BY FASTENATION Table Cloth Clip, Rigid PVC, PK100 (EZTCC)
- LANG Range Element 480V 2000W (11010-23)
- AMGOOD Stainless Steel Dining Cart, 3 Shelf Heavy Duty Utility Cart on Wheels, 38in L x 20in W (AMG RP3-1 CART)
- ZORO SELECT Large Bussing and Transport Cart, Black (CC224303)
- LAKESIDE Allergen Awareness Stainless 3 Shelf Cart; 300 Lb Capacity, 18"x27" (322A)
- ZORO SELECT Bussing and Transport Cart, 300 Lb. Cap (CC203603)
- BAXTON STUDIO Meryland White Modern Kitchen Island Cart (66-5408)
- SAFCO Mobile Beverage Cart, 33-1/2w x 21-3/4d x 43h, Black (8964BL)
- MONARCH SPECIALTIES Kitchen Cart, Rolling Mobile, Storage, Utility, Laminate, White, Contemporary, Modern (I 3139)
- Dinex Food Service Carts