Shop All Food Service Carts
Dinex
Food Tray Cart, 20Shelves, 2Doors, 20 Trays
Mfr # DXPTQ1T2D20
Zoro # G3431079
product price: $6,113.99
/ea
Item requires special delivery charges. A $350.00 per item surcharge will be applied.
$6,113.99
Free 30-Day Returns
Key Features
- Load Capacity 250 lb
- Heated/Unheated Unheated
- Overall Width 27 19/32 in
- Material Stainless Steel
- Overall Height 66 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dinex
- MFR # DXPTQ1T2D20
- Zoro # G3431079
- UPC # 10753806068961
- Country of Origin United States
- Category Food Service Carts
Dimensions
Overall Width | 27 19/32 in |
Overall Height | 66 5/16 in |
Tray Size | 12 in x 19 in, 12 in x 20 in, 12 in x 22 in, 13 in x 21 in, 14 in x 18 in, 15 in x 20 in |
Overall Length | 44 9/64 in |
Caster Size | 6 in |
Caster Diameter | 6 in |
Description
Food Tray Cart, Overall Depth 27 5/8 in, Caster Diameter 6 in, Caster Material Polyolefin, Includes 1 Trays per Slide, Corner Bumpers and Vertical Push Handles Are Standard, Double Door, Features Heat Release Vented Side Panels, Gravity Locking Doors with Door Stop, Standard 5 1/4 in Tray Height Spacing, Overall Height 66 3/8 in, Product Type Food Tray Cart, Color Silver, Material Stainless Steel, Number of Compartments 1, Number of Doors 2, Number of Trays 20, Overall Width 44 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRYMASTER CONTACTOR(3 POLE, 30 AMP, 240V) for Frymaster - Part# FM807-0074 (FM807-0074)
- BLUE DONUTS 45oz Ceramic Airtight Food Storage Kitchen Canister with Spoon, Red (BD3928662)
- SPARKEL Beverage System Home Sparkling Water and Soda Maker - Black (BOI-003-002-B)
- FRYMASTER Filter Sheets 100Pk (8030003)
- PRAIRIE VIEW INDUSTRIES NUC2024 2 Tier Aluminum Utility Carts- 36 x 20 x 24 in. (AUC2024)
- BAXTON STUDIO Meryland White Modern Kitchen Island Cart (66-5408)
- AMGOOD Stainless Steel Dining Cart, 3 Shelf Heavy Duty Utility Cart on Wheels, 34in L x 18in W (AMG RP3-2 CART)
- LAKESIDE Stainless Steel Utility Cart; 500 Lb Capacity, 3 Shelf, 21"x49" (459)
- LAKESIDE Beverage Service Cart; 19-1/2"x27-7/16" Top (636)
- AMGOOD Stainless Steel Dining Cart, 3 Shelf Heavy Duty Utility Cart on Wheels, 38in L x 20in W (AMG RP3-1 CART)
- LAKESIDE Stainless Steel Utility Cart; 500 Lb Capacity, 3 Shelf, 18"x27" (422)
- Dinex Food Service Carts