Shop All Food Service Carts
Dinex
Food Tray Cart, 1 Door, Pass-Thru, 16 Trays
Mfr # DXPTQ2T1DPT16
Zoro # G3431106
product price: $4,948.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$4,948.99
Free 30-Day Returns
Key Features
- Load Capacity 250 lb
- Heated/Unheated Unheated
- Overall Width 36 7/32 in
- Material Stainless Steel
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dinex
- MFR # DXPTQ2T1DPT16
- Zoro # G3431106
- UPC # 10753806069043
- Country of Origin United States
- Category Food Service Carts
Dimensions
Overall Width | 36 7/32 in |
Overall Height | 55 21/64 in |
Tray Size | 12 in x 19 in, 12 in x 20 in, 12 in x 22 in, 13 in x 21 in, 14 in x 18 in, 15 in x 20 in |
Overall Length | 31 41/64 in |
Caster Size | 6 in |
Caster Diameter | 6 in |
Description
Food Tray Cart, Pass-Through/Non-Pass-Through Pass-Through, Overall Depth 36 1/4 in, Caster Diameter 6 in, Caster Material Polyolefin, Includes 2 Trays per Slide, Corner Bumpers and Vertical Push Handles Are Standard, Features Heat Release Vented Side Panels, Gravity Locking Doors with Door Stop, Pass-Thru, Single Door, Standard 5 1/4 in Tray Height Spacing, Overall Height 55 3/8 in, Product Type Food Tray Cart, Color Silver, Material Stainless Steel, Number of Compartments 1, Number of Doors 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRAULSEN Kit Service Control Head Mit2 (SK-337-60318-EVENTHAW)
- CONCORD Stainless Steel Home Brew Kettle Set, 20 Quart/ 5 Gal (S2830S-BK)
- NATIONAL HARDWARE HINGE PIN 3""H X 2"" L (N348-995)
- COFFEE MATE Coffee-Mate The Original Powder Creamer 11 oz. Canister, PK12 (10050000301529)
- MASTER GRADE Folding Carts, 2-shelf grey, 550 lb Cap, SwvlCstr 5"X1.5" W/ 2 brakes (BC-3010H)
- WINSOME Winsome 94540 Kitchen Island Table with 2 Drawers - Antique Walnut (94540)
- NEXEL Side Load Wire Tray Truck with 39 Tray Capacity, 30L x 18W x 69H (168316)
- LAKESIDE Plastic Utility Cart; 300 lb Capacity, 3 Shelf, 16"x28-1/2" - Charcoal (2503)
- FABULAXE Wood Serving Bar Cart Tea Trolley with 2 Tier Shelves and Rolling Wheels, Silver, White and Gray (QI003776.GY)
- CAMBRO Meal Delivery Cart, 48 1/2x32 1/2x44, Gray (EAMDC1418S20191)
- EFFIZIENT 23” Retail Cart, 2 swivel casters w. brake, 2 swivel casters. 5 shelves, 10 dividers, 10 separators (EF23RC2SWGEN)
- Dinex Food Service Carts