Shop All Food Service Carts
Dinex
Food Tray Cart, 1 Door, Pass-Thru, 14 Trays
Mfr # DXPTQ2T1DPT14
Zoro # G3431097
product price: $5,323.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$5,323.99
Free 30-Day Returns
Key Features
- Load Capacity 250 lb
- Heated/Unheated Unheated
- Overall Width 36 7/32 in
- Material Stainless Steel
- Overall Height 50 35/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dinex
- MFR # DXPTQ2T1DPT14
- Zoro # G3431097
- UPC # 10753806069036
- Country of Origin United States
- Category Food Service Carts
Dimensions
Overall Width | 36 7/32 in |
Overall Height | 50 35/64 in |
Tray Size | 12 in x 19 in, 12 in x 20 in, 12 in x 22 in, 13 in x 21 in, 14 in x 18 in, 15 in x 20 in |
Overall Length | 31 41/64 in |
Caster Size | 6 in |
Caster Diameter | 6 in |
Description
Food Tray Cart, Pass-Through/Non-Pass-Through Pass-Through, Overall Depth 36 1/4 in, Caster Diameter 6 in, Caster Material Polyolefin, Includes 2 Trays per Slide, Corner Bumpers and Vertical Push Handles Are Standard, Features Heat Release Vented Side Panels, Gravity Locking Doors with Door Stop, Pass-Thru, Single Door, Standard 5 1/4 in Tray Height Spacing, Overall Height 50 1/2 in, Product Type Food Tray Cart, Color Silver, Material Stainless Steel, Number of Compartments 1, Number of Doors 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS Wire Connectors(Pk 100) Red Pk (851051)
- APPLEWAYS Appleways 0.9 oz. Mixed Berry Animal Crackers, PK108 (72400)
- BI-SILQUE MasterVisi, PROTECTOR SERIES MOBILE GLASS PANEL DIVIDER, 80.3 X 22 X 50, CLEAR/ALUMINUM (DSP273046)
- CMA DISH MACHINES Spray Arm Assembly A/Ah/C W/ Beari (00307.00)
- LAKESIDE Plastic Utility Cart; 300 lb Capacity, 3 Shelf, 16"x28-1/2" - Charcoal (2503)
- WINSOME TRADING Anthony Kitchen Cart With Stainless Steel- Black (20326)
- INTERNATIONAL CONCEPTS Microwave Cart, Cinnamon/Espresso (WC58-185)
- R.W. ROGERS CO Tubular Deck Cart, Steel, 18" x 42" (02-TC2-1842)
- NEW AGE Cart, Picking, 2-Shelf, 19" x 41" x 30" (1490)
- RUBBERMAID COMMERCIAL Economy Plastic Cart, Three-Shelf, 18-5/8w x 33-5/8d x 37-3/4h, Black (FG342488BLA)
- AMGOOD Stainless Steel Dining Cart, 3 Shelf Heavy Duty Utility Cart on Wheels, 38in L x 20in W (AMG RP3-1 CART)
- Dinex Food Service Carts