Shop All Food Service Carts
Dinex
Food Tray Cart, 1 Door, Pass-Thru, 12 Trays
Mfr # DXPTQ2T1DPT12
Zoro # G3431167
product price: $5,211.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$5,211.99
Free 30-Day Returns
Key Features
- Load Capacity 250 lb
- Heated/Unheated Unheated
- Overall Width 36 7/32 in
- Material Stainless Steel
- Overall Height 50 35/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dinex
- MFR # DXPTQ2T1DPT12
- Zoro # G3431167
- UPC # 10753806069029
- Country of Origin United States
- Category Food Service Carts
Dimensions
Overall Width | 36 7/32 in |
Overall Height | 50 35/64 in |
Tray Size | 12 in x 19 in, 12 in x 20 in, 12 in x 22 in, 13 in x 21 in, 14 in x 18 in, 15 in x 20 in |
Overall Length | 31 41/64 in |
Caster Size | 6 in |
Caster Diameter | 6 in |
Description
Food Tray Cart, Pass-Through/Non-Pass-Through Pass-Through, Overall Depth 36 1/4 in, Caster Diameter 6 in, Caster Material Polyolefin, Includes 2 Trays per Slide, Corner Bumpers and Vertical Push Handles Are Standard, Features Heat Release Vented Side Panels, Gravity Locking Doors with Door Stop, Pass-Thru, Single Door, Standard 5 1/4 in Tray Height Spacing, Overall Height 50 1/2 in, Product Type Food Tray Cart, Color Silver, Material Stainless Steel, Number of Compartments 1, Number of Doors 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAMILY CHOICE Lemon Drops Bag 9.5Oz (1106)
- GROEN Dial2-1/4 D, 400-200 For - Part# Grz003908 (GRZ003908)
- GLOBE Globe Special Lubricating Oil (519)
- DELFIELD Control, Temperature (2194536)
- PRAIRIE VIEW INDUSTRIES Prairie View 2 Lug Aluminum Carts, 20 x 24.5 x 33 in. (PR397790)
- NEXEL Bakers Sheet Pan Rack, Economy, Knock Down, End Loading, Aluminum (PR2126)
- R.W. ROGERS CO Lug Cart, Aluminum, 1 Tier (01-ALR-1)
- CAMBRO Meal Delivery Cart, 48 1/2x32 1/2x44, Gray (EAMDC1418S20191)
- BAXTON STUDIO Hayward Coastal and Farmhouse Light Grey Wood Kitchen Cart (143-7947)
- NEXEL Side Load Wire Tray Truck with 39 Tray Capacity, 30L x 18W x 69H (168316)
- LAKESIDE Heated Pellet Dispenser - 3 Stack (7502)
- Dinex Food Service Carts