Shop All Food Service Carts
Dinex
Food Tray Cart, 1 Door, Pass-Thru, 10 Trays
Mfr # DXPTQ2T1DPT10
Zoro # G3431149
product price: $4,762.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$4,762.99
Free 30-Day Returns
Key Features
- Load Capacity 250 lb
- Heated/Unheated Unheated
- Overall Width 36 7/32 in
- Material Stainless Steel
- Overall Height 39 51/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dinex
- MFR # DXPTQ2T1DPT10
- Zoro # G3431149
- UPC # 10753806069012
- Country of Origin United States
- Category Food Service Carts
Dimensions
Overall Width | 36 7/32 in |
Overall Height | 39 51/64 in |
Tray Size | 12 in x 19 in, 12 in x 20 in, 12 in x 22 in, 13 in x 21 in, 14 in x 18 in, 15 in x 20 in |
Overall Length | 31 41/64 in |
Caster Size | 6 in |
Caster Diameter | 6 in |
Description
Food Tray Cart, Pass-Through/Non-Pass-Through Pass-Through, Overall Depth 36 1/4 in, Caster Diameter 6 in, Caster Material Polyolefin, Includes 2 Trays per Slide, Corner Bumpers and Vertical Push Handles Are Standard, Features Heat Release Vented Side Panels, Gravity Locking Doors with Door Stop, Pass-Thru, Single Door, Standard 5 1/4 in Tray Height Spacing, Overall Height 39 3/4 in, Product Type Food Tray Cart, Color Silver, Material Stainless Steel, Number of Compartments 1, Number of Doors 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBOT COUPE Mmp Blade (89054)
- CRESTWARE Ice Scoop, Stainless Steel, 12 oz (ISP)
- M & MS Peanut Butter Milk Chocolate Candy Jar, 55 oz Jar (384988)
- LIFETIME Oil Sprayer Alum Silver (5061116)
- ZORO SELECT General Purpose Dolly, 500 lb. (1622)
- INTERNATIONAL CONCEPTS Kitchen Island, Unfinished (WC-2424)
- RUBBERMAID Cart, Utility, Triple Trolley For - Part# Rbmdfg440100Bla (RBMDFG440100BLA)
- ZORO SELECT Bussing and Transport Cart, 300 Lb. Cap (CC203603)
- AMGOOD Stainless Steel Dining Cart, 3 Shelf Heavy Duty Utility Cart on Wheels, 34in L x 18in W (AMG RP3-2 CART)
- LAKESIDE Stainless 5 Shelf Banquet Cart; (3) Edges Up, 500 lb Capacity, 18"x31" (357)
- LAKESIDE Regular Heated Tubular 3 Stack Plate Dispenser; Plates Up to 5" (8300)
- Dinex Food Service Carts