Shop All Mugs & Tumblers
Dinex
Dark Blue Fenwick Insulated Mug 8 oz., Pk48
Mfr # DX500050
Zoro # G0289996
product price: $151.99
/pk 48, $3.17/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Fenwick
- Size 8 oz
- Color Dark Blue
- Overall Height 3 1/2 in
- Diameter 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dinex
- MFR # DX500050
- Zoro # G0289996
- Country of Origin United States
- Category Mugs & Tumblers
Dimensions
Size | 8 oz |
Overall Height | 3 1/2 in |
Diameter | 3 1/2 in |
Overall Diameter | 3 1/2 in |
Details
Item | Insulated Beverage Mug |
Type | Fenwick |
Color | Dark Blue |
Material | Urethane Foam |
Product Type | Insulated Beverage Mug |
Capacity | 8 fl oz |
Description
Insulated Beverage Mug, Material Urethane Foam, Color Dark Blue, Overall Height 3 1/2 in, Capacity 8 fl oz, Product Type Insulated Beverage Mug, Overall Diameter 3 1/2 in, Package Quantity 48
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICE-O-MATIC Body Solenoid Valve 200Rb 3T3 (9151123-01)
- SMARTSTOCK Knife Dispenser, Smoke, Capacity 80 (SSKD80)
- BOBS RED MILL NATURAL FOODS Bob's Red Mill Extra Thick Rolled Oats 50lbs (1355B50)
- CARLISLE FOODSERVICE Mlmn Molcajete Ramekin, 8 oz., Blk, PK48 (087803)
- DINEX Cranberry Insulated Mug, 8 oz., Pk48 (DX300061)
- DINEX Midnight Blue Insulated Mug, 8 oz., Pk48 (DX300050)
- DINEX Onyx Fenwick Mug 8 oz., Pk48 (DX500003)
- DINEX Onyx Insulated Mug, 8 oz., Pk48 (DX300003)
- LOGO BRANDS Arizona Cardinals 40oz Flipside Powder Coat Tumbler (601-S40PT-34)
- LOGO BRANDS Utah Jazz 14oz Relief Mug (729-C14RM)
- LOGO BRANDS Chicago Cubs 14oz Relief Mug (506-C14RM)
- Dinex Mugs & Tumblers