Shop All Power Supplies
Dinergy
DC Power Supply, 48V DC, 480W
Mfr # MD480-48A-1C
Zoro # G4368073
Free Shipping & Returns
$337.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Output Voltage 48V DC
- Power Rating 480W
- Phase - Electrical Single
- Width 175.5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dinergy
- MFR # MD480-48A-1C
- Zoro # G4368073
- Country of Origin China
- Category Power Supplies
Dimensions
Width | 175.5 mm |
Details
Item | DC Power Supply |
Output Voltage | 48V DC |
Power Rating | 480W |
Phase - Electrical | Single |
Description
DC Power Supply 47-56VDC 175.5MM Width
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Adjustable Junction Splice Kit, Culus Cl (LAJSKG)
- IGUS Cable Carrier, Med, Open, OW2.13In / 54mm (250-03-100-0-4)
- PANDUIT 12.4" L Cable Tie BK PK 100 (SG300S-C0)
- LEDEX Solenoid (1501-M-1)
- DINERGY DC Power Supply, 24V DC, 480W (MD480-24-3C)
- DINERGY DC Power Supply, 24V DC, 100W (MDP100-24-2C)
- DINERGY DC Power Supply, 24V DC, 100W (MDP100-24AL-1C)
- DINERGY DC Power Supply, 24V DC, 60W (MD60-24-1NB-P)
- DINERGY DC Power Supply, 24V DC, 30W (MDP30-24A-1C)
- DINERGY DC Power Supply, 12V DC, 30W (MDP30-12A-1C)
- B&K PRECISION DC Power Supply, 110/220V AC, 30/30/5V DC, 195W, 3A (9129B)
- Dinergy Power Supplies