Shop All Power Supplies
Dinergy
DC Power Supply, 48V DC, 120W
Mfr # MD120-48A-1C
Zoro # G4368240
product price: $156.99
/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Output Voltage 48V DC
- Power Rating 120W
- Phase - Electrical Single
- Width 64 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dinergy
- MFR # MD120-48A-1C
- Zoro # G4368240
- Country of Origin China
- Category Power Supplies
Dimensions
Width | 64 mm |
Details
Item | DC Power Supply |
Output Voltage | 48V DC |
Power Rating | 120W |
Phase - Electrical | Single |
Description
DC Power Supply 45 to 55VDC 64MM Width
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER APPLIANCE Butt Splice Connector Jar, 14-60 AWG, Blu (11547)
- MERSEN UL Class Fuse, K5 Class, OT Series, Fast-Acting, 30A, 250V AC (OT30)
- CHECKERS Bumble Bee Cable Protector (BB5-125-T-YL)
- TORCH BLUE Lighter Jet Flame Blue (21601)
- DINERGY DC Power Supply, 12V DC, 30W (MDP30-12A-1C)
- DINERGY DC Power Supply, 24V DC, 30W (MDP30-24A-1C)
- DINERGY DC Power Supply, 24V DC, 480W (MD480-24-3C)
- DINERGY DC Power Supply, 12V DC, 18W (MDP18-12A-1C)
- DINERGY DC Power Supply, 24V DC, 60W (MD60-24-1NB-P)
- DINERGY DC Power Supply, 12V DC, 240W (MD240-12A-1CS)
- LAMBDA AC to DC Power Supply, 105 to 132V AC, 12V DC, 6.5A (LXS-C-12-R)
- Dinergy Power Supplies