Shop All Power Supplies
Dinergy
DC Power Supply, 24V DC, 960W
Mfr # MD960-24-3C
Zoro # G4367933
product price: $481.99
/ea
Free Shipping & Returns
$481.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Output Voltage 24V DC
- Power Rating 960W
- Phase - Electrical Three
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dinergy
- MFR # MD960-24-3C
- Zoro # G4367933
- Country of Origin China
- Category Power Supplies
Details
Item | DC Power Supply |
Output Voltage | 24V DC |
Power Rating | 960W |
Phase - Electrical | Three |
Description
DC Power Supply 22.5 to 28.5VDC 3-phase
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clamp, OD 3/16 In, 3/4 In W, Vinyl, PK50 (COV0413Z1)
- WIEGMANN Carbon Steel Enclosure, 24 in H, 24 in W, 8 in D, NEMA 4; 12; 13, Hinged (N4242408)
- HUBBELL PREMISE WIRING Surface Mount Box, 1 Port, White (HSB1W)
- SQUARE D Control Transformer, 100 VA, Not Rated, 55 °C, 120V AC, 240/480V AC (9070T100D1SF41)
- DINERGY DC Power Supply, 12V DC, 240W (MD240-12A-1CS)
- DINERGY DC Power Supply, 24V DC, 100W (MDP100-24AL-1C)
- DINERGY DC Power Supply, 24V DC, 60W (MD60-24-1NB-P)
- DINERGY DC Power Supply, 12V DC, 120W (MD120-12A-1C)
- DINERGY DC Power Supply, 12V DC, 18W (MDP18-12A-1C)
- DINERGY DC Power Supply, 12V DC, 30W (MDP30-12A-1C)
- HITEK POWER Power Supply, 100 to 240V AC, 5.1/12/24.6V DC, 110W (HTK-110C)
- Dinergy Power Supplies