Shop All Power Supplies
Dinergy
DC Power Supply, 24V DC, 60W
Mfr # MDP60-24-1CBA
Zoro # G4367820
Free Shipping & Returns
$76.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Output Voltage 24V DC
- Power Rating 60W
- Phase - Electrical Single
- Width 71 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dinergy
- MFR # MDP60-24-1CBA
- Zoro # G4367820
- Country of Origin China
- Category Power Supplies
Dimensions
Width | 71 mm |
Details
Item | DC Power Supply |
Output Voltage | 24V DC |
Power Rating | 60W |
Phase - Electrical | Single |
Description
DC Power Supply 24 to 28VDC 71MM Width
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINNIE INDUSTRIES 16 lb Magnetic Cable Tie Mount, UV Black, 100PK (WMAG16CTUV)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 20 to 100 psi, Standard Action (9013FHG22J27M1X)
- TRYSTAR Premium Welding Cable 2/0 Light Green 10 FT Black Male 2MPC / 250A Standard Electrode Holder (TSWC20LTGN10-BKM-EH25)
- SIEMENS Control Terminals, For Mfr. No. 3RM1 (3ZY11312BA00)
- DINERGY DC Power Supply, 12V DC, 30W (MDP30-12A-1C)
- DINERGY DC Power Supply, 24V DC, 60W (MD60-24-1NB-P)
- DINERGY DC Power Supply, 24V DC, 480W (MD480-24-3C)
- DINERGY DC Power Supply, 24V DC, 30W (MDP30-24A-1C)
- DINERGY DC Power Supply, 12V DC, 120W (MD120-12A-1C)
- DINERGY DC Power Supply, 12V DC, 18W (MDP18-12A-1C)
- OMRON DC Power Supply, 100/240V AC, 24V DC, 60W, 2.5A, DIN Rail (S8VK-G06024)
- Dinergy Power Systems