Shop All Power Supplies
Dinergy
DC Power Supply, 24V DC, 34W
Mfr # MDP34-24-1CBA
Zoro # G4367848
product price: $61.59
/ea
$61.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Output Voltage 24V DC
- Power Rating 34W
- Phase - Electrical Single
- Width 53 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dinergy
- MFR # MDP34-24-1CBA
- Zoro # G4367848
- Country of Origin China
- Category Power Supplies
Dimensions
Width | 53 mm |
Details
Item | DC Power Supply |
Output Voltage | 24V DC |
Power Rating | 34W |
Phase - Electrical | Single |
Description
DC Power Supply 24 to 28VDC 53MM Width
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Cable Tie, Self Cting, 11", 50 lb., Nat, PK50 (46-311SC)
- DAYTON Control Transformer, 500 VA, 80 °C, 120V AC, 208/277V AC (31EH19)
- POWER FIRST Surge Protector Outlet Strip, 6 ft., White (52NY54)
- LEVITON Ivory 3 gang Thermoplastic Nylon Decora/GFCI Wall Plate Cover 1 pk (PJ263-00I)
- DINERGY DC Power Supply, 12V DC, 30W (MDP30-12A-1C)
- DINERGY DC Power Supply, 24V DC, 480W (MD480-24-3C)
- DINERGY DC Power Supply, 24V DC, 30W (MDP30-24A-1C)
- DINERGY DC Power Supply, 24V DC, 100W (MDP100-24-2C)
- DINERGY DC Power Supply, 24V DC, 100W (MDP100-24AL-1C)
- DINERGY DC Power Supply, 12V DC, 120W (MD120-12A-1C)
- SIEMENS DC Power Supply, 100/240V AC, 24V DC, 50W, 2.1A, Wall (6EP13311LD00)
- Dinergy Power Supplies