Shop All Power Supplies
Dinergy
DC Power Supply, 24V DC, 30W
Mfr # MDP30-24A-1C
Zoro # G4367857
product price: $62.69
/ea
$62.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Output Voltage 24V DC
- Power Rating 30W
- Phase - Electrical Single
- Width 40.5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dinergy
- MFR # MDP30-24A-1C
- Zoro # G4367857
- Country of Origin China
- Category Power Supplies
Dimensions
Width | 40.5 mm |
Details
Item | DC Power Supply |
Output Voltage | 24V DC |
Power Rating | 30W |
Phase - Electrical | Single |
Description
DC Power Supply 24 to 28VDC 40.5MM Width
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Bus Drop Safety Spring, 850 lb., 1 In. (20302002)
- SIEMENS Time Delay Relay, 11 Functions, 7 Pins (3RP25052AW30)
- RACO Emt Insulating Bushing, 1-1/4" (2175RAC)
- NVENT HOFFMAN Tfp Exhaust Grilles, Fits 4", Lt (TEP4)
- DINERGY DC Power Supply, 12V DC, 240W (MD240-12A-1CS)
- DINERGY DC Power Supply, 12V DC, 30W (MDP30-12A-1C)
- DINERGY DC Power Supply, 24V DC, 480W (MD480-24-3C)
- DINERGY DC Power Supply, 24V DC, 60W (MD60-24-1NB-P)
- DINERGY DC Power Supply, 24V DC, 100W (MDP100-24AL-1C)
- DINERGY DC Power Supply, 12V DC, 18W (MDP18-12A-1C)
- MEAN WELL AC to DC Power Supply, 100 to 240V AC, 5V DC, 300W, 50A (SP-300-5)
- Dinergy Power Supplies