Shop All Power Supplies
Dinergy
DC Power Supply, 24V DC, 240W
Mfr # MD240-24-3C
Zoro # G4368067
product price: $216.99
/ea
Free Shipping & Returns
$216.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Output Voltage 24V DC
- Power Rating 240W
- Phase - Electrical Three
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dinergy
- MFR # MD240-24-3C
- Zoro # G4368067
- Country of Origin China
- Category Power Supplies
Details
Item | DC Power Supply |
Output Voltage | 24V DC |
Power Rating | 240W |
Phase - Electrical | Three |
Description
DC Power Supply 22.5 to 28.5VDC 3-phase
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Push Button Legend Plate 30MM T-B (9001B255)
- APPLETON ELECTRIC Flex Coupling, Size 3/4 in., Flex L 36 in. (EXGJH-236)
- CONDOR USA Contact Block, MDR3 Series, Standard (SK-3)
- HONEYWELL Explosion Proof Limit Switch, No Lever, Rotary, 1NC/1NO, 15A @ 600V AC, Actuator Location: Top (EX-AR20)
- DINERGY DC Power Supply, 24V DC, 100W (MDP100-24-2C)
- DINERGY DC Power Supply, 12V DC, 18W (MDP18-12A-1C)
- DINERGY DC Power Supply, 24V DC, 30W (MDP30-24A-1C)
- DINERGY DC Power Supply, 24V DC, 60W (MD60-24-1NB-P)
- DINERGY DC Power Supply, 12V DC, 30W (MDP30-12A-1C)
- DINERGY DC Power Supply, 24V DC, 100W (MDP100-24AL-1C)
- EATON AC to DC Power Supply, 100/240V AC, 24V DC, 120W, 5A, DIN Rail (PSG120E24RM)
- Dinergy Power Systems