Shop All Power Supplies
Dinergy
DC Power Supply, 24V DC, 120W
Mfr # MD120-24-3C
Zoro # G4368143
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Output Voltage 24V DC
- Power Rating 120W
- Phase - Electrical Three
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dinergy
- MFR # MD120-24-3C
- Zoro # G4368143
- Country of Origin China
- Category Power Supplies
Details
Item | DC Power Supply |
Output Voltage | 24V DC |
Power Rating | 120W |
Phase - Electrical | Three |
Description
DC Power Supply 22.5 to 28.5VDC 3-phase
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTEGRATED SUPPLY NETWORK Killer Tools Pro-Tec Surge Suppressor (ART40)
- ZORO SELECT Receptacle, 15 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-15R, Gray (5262BGRY)
- PANDUIT Wire Clip, Adhesive Backed, PK50 (LWC100-A-L)
- TRIPP LITE Cat6 Cable, Right Angle, RJ45, M/M, Blue, 5ft (N204-005-BL-RA)
- DINERGY DC Power Supply, 24V DC, 480W (MD480-24-3C)
- DINERGY DC Power Supply, 24V DC, 100W (MDP100-24AL-1C)
- DINERGY DC Power Supply, 24V DC, 100W (MDP100-24-2C)
- DINERGY DC Power Supply, 12V DC, 120W (MD120-12A-1C)
- DINERGY DC Power Supply, 12V DC, 240W (MD240-12A-1CS)
- DINERGY DC Power Supply, 12V DC, 30W (MDP30-12A-1C)
- OMRON DC Power Supply, 100/240V AC, 5V DC, 15W, 3A, DIN Rail (S8VK-G01505)
- Dinergy Power Supplies