Shop All Power Supplies
Dinergy
DC Power Supply, 24V DC, 100W
Mfr # MDP100-24AL-1C
Zoro # G4368119
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Output Voltage 24V DC
- Power Rating 100W
- Phase - Electrical Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dinergy
- MFR # MDP100-24AL-1C
- Zoro # G4368119
- Country of Origin China
- Category Power Supplies
Details
Item | DC Power Supply |
Output Voltage | 24V DC |
Power Rating | 100W |
Phase - Electrical | Single |
Description
DC Power Supply 22.5 to 24.5VDC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Solid State Relay, 3 to 32VDC, 50A (6250AXXSZS-DC3)
- DAYTON Thermocouple Jack, J, Black, Flat Pins (36GK86)
- LINEMASTER Deluxe Ii Spdt 2-Function (Cover And Tre (68-S2)
- SQUARE D Circuit Breaker Enclosure, LA, 3 Spaces, 400A, Main Circuit Breaker (LA400R)
- DINERGY DC Power Supply, 12V DC, 18W (MDP18-12A-1C)
- DINERGY DC Power Supply, 24V DC, 60W (MD60-24-1NB-P)
- DINERGY DC Power Supply, 24V DC, 480W (MD480-24-3C)
- DINERGY DC Power Supply, 24V DC, 30W (MDP30-24A-1C)
- DINERGY DC Power Supply, 12V DC, 240W (MD240-12A-1CS)
- DINERGY DC Power Supply, 12V DC, 120W (MD120-12A-1C)
- SOLAHD DC Power Supply, 85/264V AC, 10/12V DC, 100W, 2.5 to 3A, DIN Rail (SDP212100T)
- Dinergy Power Supplies