Shop All Power Supplies
Dinergy
DC Power Supply, 12V DC, 60W
Mfr # MDP60-12A-1C
Zoro # G4367750
product price: $74.89
/ea
$74.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Output Voltage 12V DC
- Power Rating 60W
- Phase - Electrical Single
- Width 40.5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dinergy
- MFR # MDP60-12A-1C
- Zoro # G4367750
- Country of Origin China
- Category Power Supplies
Dimensions
Width | 40.5 mm |
Details
Item | DC Power Supply |
Output Voltage | 12V DC |
Power Rating | 60W |
Phase - Electrical | Single |
Description
DC Power Supply 12-14VDC 40.5MM Width
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONNTEK Conntek P515520 1-Ft Power Adapter Cord with 5-15P male plug to 5-15/20R female connector (P515520)
- EATON Illuminated Push Button, 1NO/1NC, 120VAC (10250T397LWD2A-1)
- POWER FIRST 12-10 AWG Nylon Ring Terminal #10 Stud PK50 (24C758)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 32 to 250 psi, Standard Action (9013GHG5J61)
- DINERGY DC Power Supply, 24V DC, 100W (MDP100-24AL-1C)
- DINERGY DC Power Supply, 24V DC, 30W (MDP30-24A-1C)
- DINERGY DC Power Supply, 12V DC, 120W (MD120-12A-1C)
- DINERGY DC Power Supply, 12V DC, 18W (MDP18-12A-1C)
- DINERGY DC Power Supply, 12V DC, 240W (MD240-12A-1CS)
- DINERGY DC Power Supply, 24V DC, 60W (MD60-24-1NB-P)
- SOLAHD DC Power Supply, 85/264V AC, 24V DC, 480W, 20A, DIN Rail (SDN2024100C)
- Dinergy Power Systems