Shop All Power Supplies
Dinergy
DC Power Supply, 12V DC, 30W
Mfr # MDP30-12A-1C
Zoro # G4367863
product price: $60.59
/ea
$60.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Output Voltage 12V DC
- Power Rating 30W
- Phase - Electrical Single
- Width 40.5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dinergy
- MFR # MDP30-12A-1C
- Zoro # G4367863
- Country of Origin China
- Category Power Supplies
Dimensions
Width | 40.5 mm |
Details
Item | DC Power Supply |
Output Voltage | 12V DC |
Power Rating | 30W |
Phase - Electrical | Single |
Description
DC Power Supply 12-14VDC 40.55MM Width
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Cable Tie, 11.5"L, Nylon, Black, PK1000 (PLT3S-M00)
- HAMMOND N1 Hinge Cover w/KO ft.s, 8 x 8 x 4, Steel/Gray (CHKO884)
- SQUARE D Load Center, HOM, 6 Spaces, 100A, 120/240V, Main Lug, 1 Phase (HOM612L100RBCP)
- TEMPCO Compression Fitting, Adj, 1/8NPT, L 3/16 (FTG-156-106)
- DINERGY DC Power Supply, 24V DC, 60W (MD60-24-1NB-P)
- DINERGY DC Power Supply, 24V DC, 100W (MDP100-24-2C)
- DINERGY DC Power Supply, 24V DC, 30W (MDP30-24A-1C)
- DINERGY DC Power Supply, 24V DC, 100W (MDP100-24AL-1C)
- DINERGY DC Power Supply, 12V DC, 18W (MDP18-12A-1C)
- DINERGY DC Power Supply, 24V DC, 480W (MD480-24-3C)
- SCHNEIDER ELECTRIC Power Supply Modules AS-P120-000 (AS-P120-000)
- Dinergy Power Supplies