Shop All Power Supplies
Dinergy
DC Power Supply, 12V DC, 18W
Mfr # MDP18-12A-1C
Zoro # G4367872
product price: $50.79
/ea
$50.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Output Voltage 12V DC
- Power Rating 18W
- Phase - Electrical Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dinergy
- MFR # MDP18-12A-1C
- Zoro # G4367872
- Country of Origin China
- Category Power Supplies
Details
Item | DC Power Supply |
Output Voltage | 12V DC |
Power Rating | 18W |
Phase - Electrical | Single |
Description
DC Power Supply 10.8 to 13.8VDC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Automatic Receptacle Control HBL5262LC1W (HBL5262LC1W)
- REIKU Corrugated Tubing, Nylon 6, 1/4 in., 10 ft (PAREB-07G-10)
- GAMPAK CONNECT 90 FLX BX 3/4"" (49806)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 5A, 1 Pole, 277/480V AC, D Curve (FAZ-D5/1-NA-SP)
- DINERGY DC Power Supply, 24V DC, 100W (MDP100-24AL-1C)
- DINERGY DC Power Supply, 12V DC, 30W (MDP30-12A-1C)
- DINERGY DC Power Supply, 12V DC, 120W (MD120-12A-1C)
- DINERGY DC Power Supply, 24V DC, 60W (MD60-24-1NB-P)
- DINERGY DC Power Supply, 24V DC, 30W (MDP30-24A-1C)
- DINERGY DC Power Supply, 24V DC, 480W (MD480-24-3C)
- SIEMENS DC Power Supply, 110/300V DC; 85/264V AC, 24V DC, 96W, 4A, DIN Rail (6EP1332-5BA10)
- Dinergy Power Systems