Shop All Power Supplies
Dinergy
DC Power Supply, 12V DC, 100W
Mfr # MDP100-12A-1C
Zoro # G4368207
product price: $98.89
/ea
Free Shipping & Returns
$98.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Output Voltage 12V DC
- Power Rating 100W
- Phase - Electrical Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dinergy
- MFR # MDP100-12A-1C
- Zoro # G4368207
- Country of Origin China
- Category Power Supplies
Details
Item | DC Power Supply |
Output Voltage | 12V DC |
Power Rating | 100W |
Phase - Electrical | Single |
Description
DC Power Supply 11.4-14.5VDC 54.0MM
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL 24 AWG 25 Conductor Stranded Multi-Conductor Cable GY (C0748A)
- NVENT HOFFMAN Vertical Wall Bracket, Black, Steel (LVWBB)
- SCHNEIDER ELECTRIC Push Button Control Station, 1NO/2NC, 22mm (XALK178GH7)
- PAINLESS PERFORMANCE POWERBRAID CHASSIS HRNS KIT (70920)
- DINERGY DC Power Supply, 12V DC, 18W (MDP18-12A-1C)
- DINERGY DC Power Supply, 24V DC, 480W (MD480-24-3C)
- DINERGY DC Power Supply, 24V DC, 60W (MD60-24-1NB-P)
- DINERGY DC Power Supply, 24V DC, 100W (MDP100-24-2C)
- DINERGY DC Power Supply, 12V DC, 30W (MDP30-12A-1C)
- DINERGY DC Power Supply, 12V DC, 240W (MD240-12A-1CS)
- LAMBDA AC to DC Power Supply, 105 to 132V AC, 12V DC, 6.5A (LXS-C-12-R)
- Dinergy Power Supplies