Shop All Electric Baseboard Heater Accessories
Dimplex
Thermostat Kit, Tamperproof, 1 Poles, White and Almond, 120/240VAC
Mfr # DTKT-SP
Zoro # G8637526
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 120/240VAC
- For Use With LC Series Heaters
- Amps AC 17
- Number of Poles 1
- Finish White and Almond
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dimplex
- MFR # DTKT-SP
- Zoro # G8637526
- UPC # 781052032514
- Country of Origin Canada
- Category Electric Baseboard Heater Accessories
Details
Heater Voltage | 120/240VAC |
For Use With | LC Series Heaters |
Item | Thermostat Kit, Tamperproof |
Amps AC | 17 |
Number of Poles | 1 |
Finish | White and Almond |
Temp. Range | 40 Degrees to 80 Degrees F |
Standards | UL Listed, CSA Certified |
Voltage | 120/240 |
Description
Thermostat Kit, Tamperproof, For Use With LC Series Heaters, Number of Poles 1, Voltage 120/240, Finish White and Almond, Standards UL Listed, CSA Certified
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR KING Portable Electric Heater, 1500W/900W, 120V AC, 1 Phase, Oscillating (8132)
- NU-CALGON Refrigeration Lubricant, POE, 1 qt (4316-44)
- ILIVING Utility Blower Exhaust Warehouse Ventilator 10 in. Floor Fan, 350-Watt, 3450RPM (ILG8VF10)
- AIR HANDLER 36 in x 25 ft x 1 in Foam Air Filter Roll Less Than 5 MERV, Black (6U589)
- QMARK Electric Baseboard Heater Thermostat, 1 Poles, 120/277VAC (TA1AW)
- KING ELECTRIC Wall Heater Accy Sp In-Built Thermostat Kit White (TKIT-1BW)
- QMARK Electric Baseboard Heater Thermostat, 2 Poles, 120 to 277VAC (TA2AW)
- NEATHEAT Splice Plate - Hot Water Hydronic Baseboard Covers - (NHSP)
- DAYTON Inside Corner Section, White, Northern White (3UG88)
- KING ELECTRIC K Baseboard Accy Sp Thermostat Kit White (BKT1BW)
- CADET Electric Baseboard Heater Thermostat, 2 Poles, White, Powder Coated White Paint, 120/208/240V (BTF2W)
- Dimplex Electric Heaters & Accessories