Shop All Portable Electric Heaters
This Product is Discontinued
Dimplex
Portable Electric Jobsite & Garage Heater, 4800W, 240V AC, 1 Phase (Discontinued)
Mfr # EMC4240G
Zoro # G6665640
Free Shipping & Returns
This Product is Discontinued
Key Features
- BtuH Output 16,377
- Watts 4800W
- Heater Voltage 240VAC
- Heating Method Fan Forced
- Oscillating No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dimplex
- MFR # EMC4240G
- Zoro # G6665640
- UPC # 781052119963
- Country of Origin China
- Category Portable Electric Heaters
Dimensions
Width | 9-1/8" |
Depth | 7-1/4" |
Height | 11" |
Manufacturers Warranty Length | 1 yr |
Cord Length | 72" |
Overall Length | 12 1/2 in |
Overall Dimensions - H x W x D | 12-1/2 in x 9 in x 7-1/2 in |
Overall Dimensions - L x W x D | 12-1/2 in x 9 in x 7-1/2 in |
Overall Depth | 7 1/2 in |
Overall Width | 9 in |
Overall Height | 12 1/2 in |
Description
Portable Electric Jobsite & Garage Heater, NEMA Plug Configuration 6-30P, Overall Height 12 1/2 in, Overall Length 12 1/2 in, Overall Depth 7 1/2 in, Overall Width 9 in, Voltage 240V AC, 1 Phase, Wattage Output 4.8kW, Air Temp. Rise 45 Degrees F, Housing Finish Powder Coated, Housing Color Gray, Housing Material Steel, Heating Method Fan Forced, Heating Capacity 16,377 BtuH, Amperage 20A, Air Flow 300 cfm, Frequency 60 Hz, Thermal Overheat Protection Manual Reset
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.