Shop All Electric Fireplaces
This Product is Discontinued
Dimplex
Multi-Fire XD® Electric Firebox, 26" Width, Logs Media (Discontinued)
Mfr # PF2325HL
Zoro # G4852410
Free Shipping & Returns
This Product is Discontinued
Key Features
- Voltage 120
- Mounting Type Surface Mount
- Watts 1500
- BtuH 5118
- Height 18-78"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dimplex
- MFR # PF2325HL
- Zoro # G4852410
- UPC # 781052095021
- Country of Origin China
- Category Electric Fireplaces
Dimensions
Height | 18-78" |
Depth | 9-38" |
Width | 25-78" |
Details
Voltage | 120 |
Item | Electric Firebox |
Mounting Type | Surface Mount |
Watts | 1500 |
BtuH | 5118 |
Media | Logs |
Fuel Type | Plug-In |
Series | Multi-Fire XD |
Description
Firebox ,23 In. Hanging Glass Log Set
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.