Shop All Electric Fireplaces
This Product is Discontinued
Dimplex
Linear Fireplace, Wall Mount, 50" (Discontinued)
Mfr # BLF50
Zoro # G4852340
Free Shipping & Returns
This Product is Discontinued
Key Features
- Voltage 120
- BtuH 4198
- Watts 1230
- Series Synergy
- Depth 7"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dimplex
- MFR # BLF50
- Zoro # G4852340
- UPC # 781052061149
- Country of Origin China
- Category Electric Fireplaces
Dimensions
Depth | 7" |
Width | 50-516" |
Height | 19-716" |
Details
Voltage | 120 |
BtuH | 4198 |
Item | Linear Fireplace, Wall Mount, 50" |
Watts | 1230 |
Series | Synergy |
Color | Black |
Mounting Type | Recessed or Surface Mount |
Media | Glass |
Description
Linear Fireplace, Wall Mount, 50 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.